Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE FLA015 Fuse, 15A, 125V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EBX

LITTELFUSE FLA015 Fuse, 15A, 125V AC, 1-1/2 Inch Length x 13/32 Inch Dia.

Item: CY3EBX Model: FLA015Cross Ref: 486H82
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)3.81
Ship length (cm)1.03
Ship width (cm)1.03
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE FLA001 Fuse, 1A, 125V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EBP FLA001FLA001€16.95
LITTELFUSE FLA002 Fuse, 2A, 125V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EBQ FLA002FLA002€18.35
LITTELFUSE FLA003 Fuse, 3A, 125V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EBR FLA003FLA003€18.47
LITTELFUSE FLA004 Fuse, 4A, 125V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EBT FLA004FLA004€24.47
LITTELFUSE FLA005 Fuse, 5A, 125V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EBU FLA005FLA005€18.40
LITTELFUSE FLA008 Fuse, 8A, 125V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EBV FLA008FLA008€18.90
LITTELFUSE FLA010 Fuse, 10A, 125V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EBW FLA010FLA010€18.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE FLA015 Fuse, 15A, 125V AC, 1-1/2 Inch Length x 13/32 Inch Dia.