Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE FLA005 Fuse, 5A, 125V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EBU

LITTELFUSE FLA005 Fuse, 5A, 125V AC, 1-1/2 Inch Length x 13/32 Inch Dia.

Item: CY3EBU Model: FLA005Cross Ref: 486H79
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body MaterialFiberglass
Body StyleCylindrical
ClassMidget
Dc Voltage RatingNot Rated
Diameter13/32"
Fits Fuse Block StyleNonrejection
Interrupt Rating10 kA at 125V AC
Length1 1/2"
SpeedTime Delay
StandardsUL LISTED
Visual IndicationIndicating

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.81
Ship length (cm)1.03
Ship width (cm)1.03
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE FLA001 Fuse, 1A, 125V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EBP FLA001FLA001€16.95
LITTELFUSE FLA002 Fuse, 2A, 125V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EBQ FLA002FLA002€18.35
LITTELFUSE FLA003 Fuse, 3A, 125V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EBR FLA003FLA003€18.47
LITTELFUSE FLA004 Fuse, 4A, 125V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EBT FLA004FLA004€24.47
LITTELFUSE FLA008 Fuse, 8A, 125V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EBV FLA008FLA008€18.90
LITTELFUSE FLA010 Fuse, 10A, 125V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EBW FLA010FLA010€18.06
LITTELFUSE FLA015 Fuse, 15A, 125V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EBX FLA015FLA015€20.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE FLA005 Fuse, 5A, 125V AC, 1-1/2 Inch Length x 13/32 Inch Dia.
€20.86 /unit