Flat Shipping

Flat Shipping at €24.99 + VAT

LITHONIA LIGHTING IBE 12LM MVOLT 40K LED High Bay, Di mmable, 120 to 277V, Integrated LED, 4000K | CR9PTU

LITHONIA LIGHTING IBE 12LM MVOLT 40K LED High Bay, Dimmable, 120 to 277V, Integrated, 4000K

Item: CR9PTU Model: IBE 12LM MVOLT 40KCross Ref: 489D96
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€280.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED High Bay
Ambient Temp. Range-40°F to +113°F
Bay Light TypeHigh Bay
Bulb IncludedYes
Color Rendering Index80
Color Temp.4000 K
Cord LengthNot Applicable
DimmableYes
Emergency Battery BackupNo
Fixture Height4 9/32"
Fixture Housing ColorWhite
Fixture Length22 1/16"
Fixture Lens MaterialAcrylic
Fixture Nominal Size1 ft. x 2 ft.
Fixture Width14 9/32"
For Bulb Base TypeIntegrated LED
For Bulb ShapeIntegrated Led
For Bulb TypeIntegrated LED
Height4 3/8"
Housing ColorWhite
Housing MaterialAluminum
IncludesLens
Ingress Protection RatingNot Rated
Lamp TypeIntegrated LED
Lamp Watts83 W
Led Replacement For2 Lamp T5HO 175W MH4 Lamp T8 HBF 175W MH
Length22"
Lens MaterialAcrylic
Light DistributionGeneral
Lighting CertificationDesignlights Consortium (DLC)
Lighting TechnologyLED
Lumens11306 lm
Lumens Per Watt136.1 lm/W
Max. Ambient Temp.113°F
Max. Fixture Wattage83 W
Mfr. SeriesIBE
Min. Ambient Temp.-40°F
Mounting TypeBracket, Cable, Chain, Hook, Pendant, Surface
Number Of Bulbs0
Number Of Light Bars4
Occupancy SensorNo
Rated Life100000 hrs.
Reflector TypeEnclosed
Suggested Fixture Mounting Height18 ft.
Suggested Fixture Mounting Height Range0 ft. to 20 ft.
Voltage120-277V AC
Width15 1/4"
Bulbs IncludedYes
Ca Title 24 CompliantNo
Color Temperature4000 K
Overall Height4 3/8"
Overall Length22"
Overall Width15 1/4"
StandardsANSI C82.77-5-2015, UL LISTED

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)11.11
Ship length (cm)55.88
Ship width (cm)38.74
Country of OriginMX

Product Variants

ProductModelLight DistributionLumensMax. Fixture WattageColor Temp.Lumens Per WattVoltageAmbient Temp. RangeHeightPrice
LITHONIA LIGHTING IBG 15L MVOLT LED High Bay, Di mmable, 120 to 277V, Bulb Type Integrated LED | CR9PTL IBG 15L MVOLTGeneral14774 lm95 W4000 K159 lm/W120-277V AC-40°F to +131°F2 3/4"€385.32
LITHONIA LIGHTING IBG48000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH LED High Bay, Di mmable, 120 to 277V, Bulb Type Integrated LED | CR9PTM IBG48000LMSEFAFLGNDMVOLTGZ1050K80CRIDWHGeneral48017 lm290 W5000 K169 lm/W120-277V AC-40°F to +131°F2 3/4"€835.85
LITHONIA LIGHTING IBG48000LMSEFAFLGNDMVOLTGZ1040K80CRIDWH LED High Bay, Di mmable, 120 to 277V, Bulb Type Integrated LED | CR9PTP IBG48000LMSEFAFLGNDMVOLTGZ1040K80CRIDWHGeneral47261 lm290 W4000 K166 lm/W120-277V AC-40°F to +131°F2 3/4"€993.84
LITHONIA LIGHTING IBG60000LMSEFAFLNDMVOLTGZ1050K80CRIDWH LED High Bay, Di mmable, 120 to 277V, Bulb Type Integrated LED, LED Repl 1000W MH | CR9PTQ IBG60000LMSEFAFLNDMVOLTGZ1050K80CRIDWHNarrow60670 lm365 W5000 K170 lm/W120-277V AC-40°F to +131°F2 3/4"€1,282.18
LITHONIA LIGHTING IBG60000LMSEFAFLNDMVOLTGZ1040K80CRIDWH LED High Bay, Di mmable, 120 to 277V, Bulb Type Integrated LED, LED Repl 1000W MH | CR9PTR IBG60000LMSEFAFLNDMVOLTGZ1040K80CRIDWHNarrow59715 lm365 W4000 K167 lm/W120-277V AC-40°F to +131°F2 3/4"€1,266.02
LITHONIA LIGHTING IBG36000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH LED High Bay, Di mmable, 120 to 277V, Bulb Type Integrated LED, LED Repl 750W MH | CR9PTT IBG36000LMSEFAFLGNDMVOLTGZ1050K80CRIDWHGeneral36018 lm223 W5000 K165 lm/W120-277V AC-40°F to +131°F2 3/4"€701.49
LITHONIA LIGHTING IBG 18L MVOLT LED High Bay, Di mmable, 120 to 277V, Integrated LED, 4000K, High Bay | CR9PTV IBG 18L MVOLTGeneral18531 lm106 W4000 K176 lm/W120-277V AC-40°F to +131°F2 3/4"€470.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING IBE 12LM MVOLT 40K LED High Bay, Dimmable, 120 to 277V, Integrated, 4000K
€280.88 /unit