LITHONIA LIGHTING IBG60000LMSEFAFLNDMVOLTGZ1040K80CRIDWH LED High Bay, Di mmable, 120 to 277V, Bulb Type Integrated LED, LED Repl 1000W MH | CR9PTR

LITHONIA LIGHTING IBG60000LMSEFAFLNDMVOLTGZ1040K80CRIDWH LED High Bay, Dimmable, 120 to 277V, Bulb Type Integrated LED, LED Repl 1000W MH

Item: CR9PTR Model: IBG60000LMSEFAFLNDMVOLTGZ1040K80CRIDWHCross Ref: 56PJ05
In Stock

Get it by Monday, Jun 16

€1,340.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED High Bay
Ambient Temp. Range-40°F to +131°F
Bay Light TypeHigh Bay
Bulb IncludedYes
Color Rendering Index80
Color Temp.4000 K
Cord LengthNot Applicable
DimmableYes
Emergency Battery BackupNo
Fixture Height2 3/4"
Fixture Housing ColorWhite
Fixture Length47 3/8"
Fixture Lens MaterialAcrylic
Fixture Lens TypeClear
Fixture Nominal Size1 ft. x 4 ft.
Fixture Reflector MaterialAcrylic
Fixture Width15 1/2"
For Bulb Base TypeIntegrated LED
For Bulb ShapeIntegrated Led
For Bulb TypeIntegrated LED
Height2 3/4"
Housing ColorWhite
Housing FinishGloss
Housing MaterialSteel
Ingress Protection RatingNot Rated
Lamp TypeIntegrated LED
Lamp Watts357 W
Led Replacement For1000W MH
Length47 1/4"
Lens MaterialAcrylic
Light DistributionNarrow
Lighting CertificationDesignlights Consortium (DLC)
Lighting TechnologyLED
Lumens59715 lm
Lumens Per Watt167 lm/W
Max. Ambient Temp.131°F
Max. Fixture Wattage365 W
Mfr. SeriesIBG Series
Min. Ambient Temp.-40°F
Mounting TypeBracket, Cable, Chain, Hook, Pendant, Surface
Number Of Bulbs0
Occupancy SensorNo
Rated Life60000 hrs.
Reflector MaterialAcrylic
Reflector TypeEnclosed
Suggested Fixture Mounting Height0 ft. to 60 ft.
Suggested Fixture Mounting Height Range40 ft. to 60 ft.
Voltage120-277V AC
Width15 1/2"
Bulbs IncludedYes
Ca Title 24 CompliantNo
Color Temperature4000 K
Lamp Watts - Fixtures357 W
Nominal Size - Fixtures1 ft. x 4 ft.
Overall Height2 3/4"
Overall Length47 1/4"
Overall Width15 1/2"
SeriesIBG Series
StandardsCSA CERTIFIED

Shipping Info:

Ship weight (kg) 10.4355
Ship height (cm)6.99
Ship length (cm)120.02
Ship width (cm)39.37
Country of OriginMX

Product Variants

ProductModelLight DistributionLumensMax. Fixture WattageColor Temp.Lumens Per WattVoltageAmbient Temp. RangeHeightPrice
LITHONIA LIGHTING IBG 15L MVOLT LED High Bay, Di mmable, 120 to 277V, Bulb Type Integrated LED | CR9PTL IBG 15L MVOLTGeneral14774 lm95 W4000 K159 lm/W120-277V AC-40°F to +131°F2 3/4"€385.32
LITHONIA LIGHTING IBG48000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH LED High Bay, Di mmable, 120 to 277V, Bulb Type Integrated LED | CR9PTM IBG48000LMSEFAFLGNDMVOLTGZ1050K80CRIDWHGeneral48017 lm290 W5000 K169 lm/W120-277V AC-40°F to +131°F2 3/4"€835.85
LITHONIA LIGHTING IBG48000LMSEFAFLGNDMVOLTGZ1040K80CRIDWH LED High Bay, Di mmable, 120 to 277V, Bulb Type Integrated LED | CR9PTP IBG48000LMSEFAFLGNDMVOLTGZ1040K80CRIDWHGeneral47261 lm290 W4000 K166 lm/W120-277V AC-40°F to +131°F2 3/4"€993.84
LITHONIA LIGHTING IBG60000LMSEFAFLNDMVOLTGZ1050K80CRIDWH LED High Bay, Di mmable, 120 to 277V, Bulb Type Integrated LED, LED Repl 1000W MH | CR9PTQ IBG60000LMSEFAFLNDMVOLTGZ1050K80CRIDWHNarrow60670 lm365 W5000 K170 lm/W120-277V AC-40°F to +131°F2 3/4"€1,282.18
LITHONIA LIGHTING IBG36000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH LED High Bay, Di mmable, 120 to 277V, Bulb Type Integrated LED, LED Repl 750W MH | CR9PTT IBG36000LMSEFAFLGNDMVOLTGZ1050K80CRIDWHGeneral36018 lm223 W5000 K165 lm/W120-277V AC-40°F to +131°F2 3/4"€701.49
LITHONIA LIGHTING IBE 12LM MVOLT 40K LED High Bay, Di mmable, 120 to 277V, Integrated LED, 4000K | CR9PTU IBE 12LM MVOLT 40KGeneral11306 lm83 W4000 K136.1 lm/W120-277V AC-40°F to +113°F4 3/8"€254.51
LITHONIA LIGHTING IBG 18L MVOLT LED High Bay, Di mmable, 120 to 277V, Integrated LED, 4000K, High Bay | CR9PTV IBG 18L MVOLTGeneral18531 lm106 W4000 K176 lm/W120-277V AC-40°F to +131°F2 3/4"€470.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING IBG60000LMSEFAFLNDMVOLTGZ1040K80CRIDWH LED High Bay, Dimmable, 120 to 277V, Bulb Type Integrated LED, LED Repl 1000W MH
€1,340.60 /unit