Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 22JM39 Rod Stock Polyvinyl Chloride 1-1/2 48 Inch | AF7QWZ

GRAINGER 22JM39 Rod Stock Polyvinyl Chloride 1-1/2 48 Inch

Item: AF7QWZ Model: 22JM39
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorGray
Diameter1 1/2"
Impact Strength0.8 lbs.
Length48"
Length Tolerance0
MaterialThermoplastic
Max. Temp.140°F
Min. Temp. Rating32°F
Tensile Strength9000 psi
TypeThermoplastic
Corrosion And Chemical ResistanceExcellent
Friction RatingNot Slippery
GradeStandard
Impact Strength RatingGood
MachinabilityFair
Maximum Temperature140°F
Minimum Temperature32°F
Plastic ClarityOpaque
Plastic Diameter1 1/2"
Plastic Diameter Tolerance-0/+0.125"
Plastic Hardness74D
Plastic Hardness RatingMedium
Plastic Length4 ft.
Plastic Length Tolerance±0.25"
ShapeRods
StandardsASTM D1784, FLAMMABILITY D 635, UL 94
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption RatingGood
Wear FactorFair

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)4.45
Ship length (cm)123.19
Ship width (cm)4.45
HS code3916200091

Product Variants

ProductModelDiameterMaterialColorTensile StrengthImpact StrengthMin. Temp. RatingMax. Temp.Price
GRAINGER 22JM40 Rod Stock Polyvinyl Chloride 1-1/2 96 Inch | AF7QXA 22JM401 1/2"ThermoplasticGray9000 psi0.8 lbs.32°F140°F€143.63
RFQ
GRAINGER 22JM41 Rod Stock Polyvinyl Chloride 1-1/4 48 Inch | AF7QXB 22JM411 1/4"ThermoplasticGray9000 psi0.8 lbs.32°F140°F€47.98
GRAINGER 22JM42 Rod Stock Polyvinyl Chloride 1-1/4 96 Inch | AF7QXC 22JM421 1/4"ThermoplasticGray9000 psi0.8 lbs.32°F140°F€99.82
RFQ
GRAINGER 22JM43 Rod Stock Polyvinyl Chloride 1-1/8 48 Inch | AF7QXD 22JM431 1/8"ThermoplasticGray9000 psi0.8 lbs.32°F140°F€37.99
GRAINGER 22JM44 Rod Stock Polyvinyl Chloride 1-1/8 96 Inch | AF7QXE 22JM441 1/8"ThermoplasticGray9000 psi0.8 lbs.32°F140°F€80.01
RFQ
GRAINGER 22JM45 Rod Stock Polyvinyl Chloride 1 Inch 48 Inch | AF7QXF 22JM451"ThermoplasticGray9000 psi0.8 lbs.32°F140°F€29.05
GRAINGER 22JM46 Rod Stock Polyvinyl Chloride 1 Inch 96 Inch | AF7QXG 22JM461"ThermoplasticGray9000 psi0.8 lbs.32°F140°F€57.96
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 22JM39 Rod Stock Polyvinyl Chloride 1-1/2 48 Inch
€67.93 /unit