Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LINEAR VRD2-012.630 Drilled Linear Rail, Pbc Linear V-Guide, Nom. Rail Size, 2, 12.63 Inch Overall Lg | CR9MXF

PBC LINEAR VRD2-012.630 Drilled Linear Rail, Nom. Rail Size, 2, 12.63 Inch Overall Lg

Item: CR9MXF Model: VRD2-012.630Cross Ref: 2CRY2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€25.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRail
Channel AngleNot Applicable
Channel DepthNot Applicable
Channel MaterialSteel
Channel Opening WidthNot Applicable
Channel TypeNot Applicable
Channel WidthNot Applicable
For Use WithV-Guide Wheels And Bushings
Load DirectionAxial, Radial
MaterialCarbon Steel
Max. Operating Temp.248°F
Min. Operating Temp.0°F
Mounting Hole Center To Center3"
Mounting Hole Center To Shaft End1.815"
Mounting Hole From Shaft End0.315"
Nominal Rail Size2
Number Of Rail Holes5
Overall Height5/8"
Overall Length12.63"
Overall Width1/4"
Raceway MaterialSteel
Raceway Material GradeGrade 52100
Rail FinishCold Roll
Rail TypeDrilled Rail
Requires LubricationLubricant Not Required
Screw TypeLow Profile Socket Head Cap
System Of MeasurementInch
ThicknessNot Applicable
Undercut Depth0.19"
Maximum Operating Temperature180°F
Minimum Operating Temperature0°F
Rail MaterialCarbon Steel
Size2
TypeSlide

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)1.59
Ship length (cm)32.08
Ship width (cm)0.64
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightNominal Rail SizeMaterialRaceway MaterialMounting Hole Center To CenterMounting Hole From Shaft EndPrice
HEVI RAIL HVR-0-235.000 Linear Bearing Rail, Nom. Rail Size, 0, 235 Inch Overall Length, Steel | CR3XAM HVR-0-235.000235"86.5 mm36 mm-Steel---€1,034.01
HEVI RAIL HVR-0-048.000 Linear Bearing Rail, Nom. Rail Size, 0, 48 Inch Overall Length, Steel | CR3XAN HVR-0-048.00048"86.5 mm36 mm-Steel---€211.19
HEVI RAIL HVR-0-072.000 Linear Bearing Rail, Nom. Rail Size, 0, 72 Inch Overall Length, Steel | CR3XAP HVR-0-072.00072"86.5 mm36 mm-Steel---€316.79
RFQ
HEVI RAIL HVR-0-096.000 Linear Bearing Rail, Nom. Rail Size, 0, 96 Inch Overall Length, Steel | CR3XAQ HVR-0-096.00096"86.5 mm36 mm-Steel---€422.40
HEVI RAIL HVR-1-235.000 Linear Bearing Rail, Nom. Rail Size, 1, 235 Inch Overall Length, Steel | CR3XAR HVR-1-235.000235"103.2 mm40 mm1Steel---€1,348.35
HEVI RAIL HVR-1-024.000 Linear Bearing Rail, Nom. Rail Size, 1, 24 Inch Overall Length, Steel | CR3XAT HVR-1-024.00024"103.2 mm40 mm1Steel---€137.73
HEVI RAIL HVR-1-036.000 Linear Bearing Rail, Nom. Rail Size, 1, 36 Inch Overall Length, Steel | CR3XAU HVR-1-036.00036"103.2 mm40 mm1Steel---€206.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR VRD2-012.630 Drilled Linear Rail, Nom. Rail Size, 2, 12.63 Inch Overall Lg
€25.77 /unit