Flat Shipping

Flat Shipping at €24.99 + VAT

HEVI RAIL HVR-1-024.000 Linear Bearing Rail, Nom. Rail Size, 1, 24 Inch Overall Length, Steel | CR3XAT

PBC LINEAR HVR-1-024.000 Linear Bearing Rail, Nom. Rail Size, 1, 24 Inch Overall Length, Steel

Item: CR3XAT Model: HVR-1-024.000Cross Ref: 2RLG6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€131.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRail
For Use WithPermanently Greased
MaterialSteel
Nominal Rail Size1
Overall Height40 mm
Overall Length24"
Overall Width103.2 mm
Rail FinishBrinell Harness Steel
Rail MaterialSteel
Size1
TypeChannel

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)4
Ship length (cm)60.96
Ship width (cm)10.32
Country of OriginDE

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightNominal Rail SizeMaterialRaceway MaterialMounting Hole Center To CenterMounting Hole From Shaft EndPrice
HEVI RAIL HVR-0-235.000 Linear Bearing Rail, Nom. Rail Size, 0, 235 Inch Overall Length, Steel | CR3XAM HVR-0-235.000235"86.5 mm36 mm-Steel---€1,034.01
HEVI RAIL HVR-0-048.000 Linear Bearing Rail, Nom. Rail Size, 0, 48 Inch Overall Length, Steel | CR3XAN HVR-0-048.00048"86.5 mm36 mm-Steel---€211.19
HEVI RAIL HVR-0-072.000 Linear Bearing Rail, Nom. Rail Size, 0, 72 Inch Overall Length, Steel | CR3XAP HVR-0-072.00072"86.5 mm36 mm-Steel---€316.79
RFQ
HEVI RAIL HVR-0-096.000 Linear Bearing Rail, Nom. Rail Size, 0, 96 Inch Overall Length, Steel | CR3XAQ HVR-0-096.00096"86.5 mm36 mm-Steel---€422.40
HEVI RAIL HVR-1-235.000 Linear Bearing Rail, Nom. Rail Size, 1, 235 Inch Overall Length, Steel | CR3XAR HVR-1-235.000235"103.2 mm40 mm1Steel---€1,348.35
HEVI RAIL HVR-1-036.000 Linear Bearing Rail, Nom. Rail Size, 1, 36 Inch Overall Length, Steel | CR3XAU HVR-1-036.00036"103.2 mm40 mm1Steel---€206.57
HEVI RAIL HVR-1-048.000 Linear Bearing Rail, Nom. Rail Size, 1, 48 Inch Overall Length, Steel | CR3XAV HVR-1-048.00048"103.2 mm40 mm1Steel---€275.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR HVR-1-024.000 Linear Bearing Rail, Nom. Rail Size, 1, 24 Inch Overall Length, Steel
€131.02 /unit