LINEAR PW08 PBC Mounted Linear Bearing, Tw Inch, Self-Aligning, 1/2 Inch Size Inside Dia | CR9NFN

PBC LINEAR PW08 PBC Mounted Linear Bearing, Tw Inch, Self-Aligning, 1/2 Inch Size Inside Dia

Item: CR9NFN Model: PW08Cross Ref: 2CPH9
In Stock

Get it by Tuesday, Jun 17

€94.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinear Bearing
Accelerated Speed14 FPS
Body Width1 3/8"
Bolt Size#6
Dynamic Load Capacity1950 lbf.
Flange Thickness1/4"
Flange Width2"
Housing StyleTwin
Inside Dia.1/2"
LinerFrelon Gold
Lock TypeRetaining Ring
LubricationNo Lubrication System
MaterialAluminum
Max. Temp.400°F
Min. Temp.-400°F
Mounting Hole Dia.0.156"
Mounting Surface To Shaft Center0.687"
Overall Height1 1/4"
Overall Length3 1/2"
Retaining RingExternal
Self-alignmentSelf Aligning
SeriesSIMPLICITY
Static Load Capacity3900 lbf.
Steady State Speed5 FPS
System Of MeasurementImperial
TypeClosed Pillow Block , Plain

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthOverall HeightFlange ThicknessLock TypeBolt SizeMounting Surface To Shaft CenterInside Dia.Body WidthPrice
LINEAR P20 PBC Mounted Linear Bearing, Single, Self-Aligning, 1 1/4 Inch Size ID, FrelonTM Gold | CR9MVQ P203 5/8"2.812"0.438"Retaining Ring#101 1/2"1 1/4"3"€119.42
LINEAR PW04 PBC Mounted Linear Bearing, Tw Inch, Self-Aligning, 1/4 Inch Size Inside Dia | CR9MVT PW042 1/2"0.812"0.188"Retaining Ring#60.437"1/4"1"€81.38
LINEAR PWN08 PBC Mounted Linear Bearing, Tw Inch, Self-Aligning, 1/2 Inch Size ID, FrelonTM Gold, PWN08 | CR9MVU PWN083 1/2"1 1/8"1/4"Roll Pin#60.687"1/2"1 3/8"€108.48
LINEAR P16 PBC Mounted Linear Bearing, Single, Self-Aligning, 1 Inch Size Inside Dia, FrelonTM Gold | CR9MVW P162.812"2.188"3/8"Retaining Ring#101.187"1"2 3/8"€79.52
LINEAR PN32 PBC Mounted Linear Bearing, Single, Self-Aligning, 2 Inch Size ID, FrelonTM Gold, PN32 | CR9MVX PN324 3/4"3 5/8"5/8"Roll Pin3/8"2 1/8"2"4 1/2"€272.02
LINEAR PN24 PBC Mounted Linear Bearing, Single, Self-Aligning, 1 1/2 Inch Size ID, FrelonTM Gold | CR9NEX PN243 3/4"2 7/8"1/2"Roll Pin1/4"1 3/4"1 1/2"3 1/2"€177.19
LINEAR PN20 PBC Mounted Linear Bearing, Single, Self-Aligning, 1 1/4 Inch Size ID, FrelonTM Gold | CR9NEY PN203 3/8"2 1/2"0.438"Roll Pin#101 1/2"1 1/4"3"€144.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR PW08 PBC Mounted Linear Bearing, Tw Inch, Self-Aligning, 1/2 Inch Size Inside Dia
€94.09 /unit