LINEAR PN20 PBC Mounted Linear Bearing, Single, Self-Aligning, 1 1/4 Inch Size ID, FrelonTM Gold | CR9NEY

PBC LINEAR PN20 Mounted Linear Bearing, Single, Self-Aligning, 1 1/4 Inch Size ID

Item: CR9NEY Model: PN20Cross Ref: 2CPK2
In Stock

Get it by Tuesday, Jun 17

€144.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinear Bearing
Accelerated Speed14 FPS
Body Width3"
Bolt Size#10
Dynamic Load Capacity10290 lbf.
Flange Thickness0.438"
Flange Width4"
Housing StyleSingle
Inside Dia.1 1/4"
LinerFrelon Gold
Lock TypeRoll Pin
LubricationNo Lubrication System
MaterialAluminum
Max. Temp.400°F
Min. Temp.-400°F
Mounting Hole Dia.0.219"
Mounting Surface To Shaft Center1 1/2"
Overall Height2 1/2"
Overall Length3 3/8"
Retaining RingExternal
Self-alignmentSelf Aligning
SeriesSIMPLICITY
Slot Angle60°
Slot Width5/8"
Static Load Capacity10290 lbf.
Steady State Speed5 FPS
System Of MeasurementImperial
TypeOpen Pillow Block , Plain
Bearing TypePlain
Inside Diameter1 1/4"
Locking TypeRetaining Ring, Roll Pin
Maximum Operating Temperature400°F
Minimum Operating Temperature-400°F
Mounting Hole Diameter0.218"

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthOverall HeightFlange ThicknessLock TypeBolt SizeMounting Surface To Shaft CenterInside Dia.Body WidthPrice
LINEAR P20 PBC Mounted Linear Bearing, Single, Self-Aligning, 1 1/4 Inch Size ID, FrelonTM Gold | CR9MVQ P203 5/8"2.812"0.438"Retaining Ring#101 1/2"1 1/4"3"€119.42
LINEAR PW04 PBC Mounted Linear Bearing, Tw Inch, Self-Aligning, 1/4 Inch Size Inside Dia | CR9MVT PW042 1/2"0.812"0.188"Retaining Ring#60.437"1/4"1"€81.38
LINEAR PWN08 PBC Mounted Linear Bearing, Tw Inch, Self-Aligning, 1/2 Inch Size ID, FrelonTM Gold, PWN08 | CR9MVU PWN083 1/2"1 1/8"1/4"Roll Pin#60.687"1/2"1 3/8"€108.48
LINEAR P16 PBC Mounted Linear Bearing, Single, Self-Aligning, 1 Inch Size Inside Dia, FrelonTM Gold | CR9MVW P162.812"2.188"3/8"Retaining Ring#101.187"1"2 3/8"€79.52
LINEAR PN32 PBC Mounted Linear Bearing, Single, Self-Aligning, 2 Inch Size ID, FrelonTM Gold, PN32 | CR9MVX PN324 3/4"3 5/8"5/8"Roll Pin3/8"2 1/8"2"4 1/2"€272.02
LINEAR PN24 PBC Mounted Linear Bearing, Single, Self-Aligning, 1 1/2 Inch Size ID, FrelonTM Gold | CR9NEX PN243 3/4"2 7/8"1/2"Roll Pin1/4"1 3/4"1 1/2"3 1/2"€177.19
LINEAR P08 PBC Mounted Linear Bearing, Single, Self-Aligning, 1/2 Inch Size Inside Dia, FrelonTM Gold | CR9NEZ P081.688"1 1/4"1/4"Retaining Ring#60.687"1/2"1 3/8"€46.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR PN20 Mounted Linear Bearing, Single, Self-Aligning, 1 1/4 Inch Size ID
€144.41 /unit