LINEAR PN24 PBC Mounted Linear Bearing, Single, Self-Aligning, 1 1/2 Inch Size ID, FrelonTM Gold | CR9NEX

PBC LINEAR PN24 Mounted Linear Bearing, Single, Self-Aligning, 1 1/2 Inch Size ID

Item: CR9NEX Model: PN24Cross Ref: 2CPK3
In Stock

Get it by Tuesday, Jun 17

€177.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinear Bearing
Accelerated Speed14 FPS
Body Width3 1/2"
Bolt Size1/4"
Dynamic Load Capacity14100 lbf.
Flange Thickness1/2"
Flange Width4 3/4"
Housing StyleSingle
Inside Dia.1 1/2"
LinerFrelon Gold
Lock TypeRoll Pin
LubricationNo Lubrication System
MaterialAluminum
Max. Temp.400°F
Min. Temp.-400°F
Mounting Hole Dia.0.281"
Mounting Surface To Shaft Center1 3/4"
Overall Height2 7/8"
Overall Length3 3/4"
Retaining RingExternal
Self-alignmentSelf Aligning
SeriesSIMPLICITY
Slot Angle60°
Slot Width3/4"
Static Load Capacity14100 lbf.
Steady State Speed5 FPS
System Of MeasurementImperial
TypeOpen Pillow Block , Plain
Bearing TypePlain
Inside Diameter1 1/2"
Locking TypeRetaining Ring, Roll Pin
Maximum Operating Temperature400°F
Minimum Operating Temperature-400°F
Mounting Hole Diameter0.281"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthOverall HeightFlange ThicknessLock TypeBolt SizeMounting Surface To Shaft CenterInside Dia.Body WidthPrice
LINEAR P20 PBC Mounted Linear Bearing, Single, Self-Aligning, 1 1/4 Inch Size ID, FrelonTM Gold | CR9MVQ P203 5/8"2.812"0.438"Retaining Ring#101 1/2"1 1/4"3"€119.42
LINEAR PW04 PBC Mounted Linear Bearing, Tw Inch, Self-Aligning, 1/4 Inch Size Inside Dia | CR9MVT PW042 1/2"0.812"0.188"Retaining Ring#60.437"1/4"1"€81.38
LINEAR PWN08 PBC Mounted Linear Bearing, Tw Inch, Self-Aligning, 1/2 Inch Size ID, FrelonTM Gold, PWN08 | CR9MVU PWN083 1/2"1 1/8"1/4"Roll Pin#60.687"1/2"1 3/8"€108.48
LINEAR P16 PBC Mounted Linear Bearing, Single, Self-Aligning, 1 Inch Size Inside Dia, FrelonTM Gold | CR9MVW P162.812"2.188"3/8"Retaining Ring#101.187"1"2 3/8"€79.52
LINEAR PN32 PBC Mounted Linear Bearing, Single, Self-Aligning, 2 Inch Size ID, FrelonTM Gold, PN32 | CR9MVX PN324 3/4"3 5/8"5/8"Roll Pin3/8"2 1/8"2"4 1/2"€272.02
LINEAR PN20 PBC Mounted Linear Bearing, Single, Self-Aligning, 1 1/4 Inch Size ID, FrelonTM Gold | CR9NEY PN203 3/8"2 1/2"0.438"Roll Pin#101 1/2"1 1/4"3"€144.41
LINEAR P08 PBC Mounted Linear Bearing, Single, Self-Aligning, 1/2 Inch Size Inside Dia, FrelonTM Gold | CR9NEZ P081.688"1 1/4"1/4"Retaining Ring#60.687"1/2"1 3/8"€46.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR PN24 Mounted Linear Bearing, Single, Self-Aligning, 1 1/2 Inch Size ID
€177.19 /unit