Flat Shipping

Flat Shipping at €24.99 + VAT

LINEAR PAC2247-120.000 PBC Hardened Crown Roller Rail, 120 Inch Overall Length, Black Powder-Coated Steel | CR9NGL

PBC LINEAR PAC2247-120.000 PBC Hardened Crown Roller Rail, 120 Inch Overall Length, Black Powder-Coated Steel

Item: CR9NGL Model: PAC2247-120.000Cross Ref: 2CPR5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€329.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRail
For Use WithHardened Crown Roller Bearing
MaterialSteel
Max. Operating Temp.248°F
Min. Operating Temp.0°F
Nominal Rail SizeStandard
Overall Height7/8"
Overall Length120"
Overall Width1.655"
Rail FinishBlack Powder Coated
Maximum Operating Temperature248°F
Minimum Operating Temperature0°F
Rail MaterialSteel
Size1.625
TypeChannel

Shipping Info:

Ship weight (kg) 8.8515
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightNominal Rail SizeMaterialRaceway MaterialMounting Hole Center To CenterMounting Hole From Shaft EndPrice
HEVI RAIL HVR-0-235.000 Linear Bearing Rail, Nom. Rail Size, 0, 235 Inch Overall Length, Steel | CR3XAM HVR-0-235.000235"86.5 mm36 mm-Steel---€1,034.01
HEVI RAIL HVR-0-048.000 Linear Bearing Rail, Nom. Rail Size, 0, 48 Inch Overall Length, Steel | CR3XAN HVR-0-048.00048"86.5 mm36 mm-Steel---€211.19
HEVI RAIL HVR-0-072.000 Linear Bearing Rail, Nom. Rail Size, 0, 72 Inch Overall Length, Steel | CR3XAP HVR-0-072.00072"86.5 mm36 mm-Steel---€316.79
RFQ
HEVI RAIL HVR-0-096.000 Linear Bearing Rail, Nom. Rail Size, 0, 96 Inch Overall Length, Steel | CR3XAQ HVR-0-096.00096"86.5 mm36 mm-Steel---€422.40
HEVI RAIL HVR-1-235.000 Linear Bearing Rail, Nom. Rail Size, 1, 235 Inch Overall Length, Steel | CR3XAR HVR-1-235.000235"103.2 mm40 mm1Steel---€1,348.35
HEVI RAIL HVR-1-024.000 Linear Bearing Rail, Nom. Rail Size, 1, 24 Inch Overall Length, Steel | CR3XAT HVR-1-024.00024"103.2 mm40 mm1Steel---€137.73
HEVI RAIL HVR-1-036.000 Linear Bearing Rail, Nom. Rail Size, 1, 36 Inch Overall Length, Steel | CR3XAU HVR-1-036.00036"103.2 mm40 mm1Steel---€206.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR PAC2247-120.000 PBC Hardened Crown Roller Rail, 120 Inch Overall Length, Black Powder-Coated Steel
€329.96 /unit