LIND EQUIPMENT XP970LED-TD Flood Light, 5600 lm Max Brightness, LED, 11 Brightness Levels, 2 Lamp Heads, IP65 | CR9MTW

LIND EQUIPMENT XP970LED-TD Flood Light, 5600 lm Max Brightness, LED, 2 Lamp Heads, IP65

Item: CR9MTW Model: XP970LED-TDCross Ref: 785TX3
In Stock

Get it by Thursday, Jun 12

€3,951.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlood Light
Amps0.33A
Battery IncludedNo
Brightness Level5600 lm
Color Temp.4500 K
Cord DesignationSOOW
Cord Wire Gauge16 AWG
Depth3 3/4"
FeaturesEnergy-Saving Device For A Greener Footprint, Lower Total Cost Of Ownership, Reduced Downtime On Job Sites, Safer Working Environment
Frame ColorYellow
Frame MaterialAluminum
Hazard ClassificationClass I Div. 1, Class II Div. 1
Hazardous Location SpecificationClass I, Div 1, Group B, C, D, Class II, Div 1, Group E, F, G
Head ColorYellow
Height11"
IncludesYoke
Includes BulbBuilt In
Ip RatingIP65
Job Light TypeTripod Light
Lamp GuardPolycarbonate Guard
Lamp Life50000 hrs.
Light DistributionFlood
Lighting TechnologyLED
Max. Brightness5600 lm
Max. Height Adjustment11"
Mounting TypeTripod, Yoke
Number Of Brightness Levels1
Number Of Cord Wires3
Number Of Lamp Heads2
Operating Voltage90-277V AC
Power Cord Length50 ft.
Power SourceCorded
Resistance PropertiesExplosion Proof
Wattage40 W
Width12 1/2"

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)27.94
Ship length (cm)9.53
Ship width (cm)31.75
Country of OriginCA

Product Variants

ProductModelMax. BrightnessNumber Of Lamp HeadsPower Cord LengthHazard ClassificationLight DistributionWattageHeightMounting TypePrice
LIND EQUIPMENT XP980LED-FS Flood Light, 24000 lm Max Brightness, LED, 11 Brightness Levels, 1 Lamp Heads | CR9MTR XP980LED-FS24000 lm150 ft.Class I Div. 1, Class II Div. 1Flood160 W14"Yoke€3,272.37
LIND EQUIPMENT XP980LED-TR Flood Light, 24000 lm Max Brightness, LED, 11 Brightness Levels, 1 Lamp Heads | CR9MTT XP980LED-TR24000 lm150 ft.Class I Div. 1, Class II Div. 1Flood200 W14"Yoke€3,325.11
LIND EQUIPMENT XP970LED-TR Flood Light, 5600 lm Max Brightness, LED, 11 Brightness Levels, 1 Lamp Heads, IP65 | CR9MTU XP970LED-TR5600 lm150 ft.Class I Div. 1, Class II Div. 1Flood50 W11"Yoke€1,761.68
LIND EQUIPMENT XP970LED-FS Flood Light, 5600 lm Max Brightness, LED, 11 Brightness Levels, 1 Lamp Heads, IP65 | CR9MTV XP970LED-FS5600 lm150 ft.Class I Div. 1, Class II Div. 1Flood50 W11"Yoke€1,583.71
LIND EQUIPMENT LE971LED-TRM Versatile, Multiple Attachments, 14, 300 lm Max BRightness, LED, 1, 1 Lamp Heads, IP65 | CR9MTY LE971LED-TRM5400 lm15 ft.Not Rated360°40 W10 1/2"Magnet, Tripod€416.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIND EQUIPMENT XP970LED-TD Flood Light, 5600 lm Max Brightness, LED, 2 Lamp Heads, IP65
€3,951.71 /unit