LIND EQUIPMENT XP980LED-TR Flood Light, 24000 lm Max Brightness, LED, 11 Brightness Levels, 1 Lamp Heads | CR9MTT

LIND EQUIPMENT XP980LED-TR Flood Light, 24000 lm Max Brightness, LED, 1 Lamp Heads

Item: CR9MTT Model: XP980LED-TRCross Ref: 785TX5
In Stock

Get it by Wednesday, Jun 11

€3,936.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlood Light
Amps1.66A
Battery ChemistryNot Applicable
Battery IncludedNo
Battery SizeNot Applicable
Beam Angle120°
Brightness Level24000 lm
Charging TimeNot Applicable
ColorYellow
Color Rendering IndexNot Applicable
Color Temp.4500 K
Cord DesignationSOOW
Cord Wire Gauge12 AWG
Depth3 3/4"
FeaturesEasily Portable, Energy-Saving Device For A Greener Footprint, Instant Start-Up, At Full Output, Even In Cold Temperatures, Lower Total Cost Of Ownership
Frame ColorYellow
Frame MaterialAluminum
Guard TypePolycarbonate
Hazard ClassificationClass I Div. 1, Class II Div. 1
Hazardous Location SpecificationClass I, Div 1, Group B, C, D, Class II, Div 1, Group E, F, G
Head ColorYellow
Height14"
IncludesYoke
Includes BatteriesNo
Includes BulbBuilt In
Ip RatingIP65
Job Light TypeTripod Light
Lamp GuardPolycarbonate Guard
Lamp IncludedNo
Lamp Life50000 hrs.
Light DistributionFlood
Lighting TechnologyLED
Max. Brightness24000 lm
Max. Height Adjustment14"
Max. Rum TimeNot Applicable
Mounting TypeYoke
Number Of Batteries RequiredNot Applicable
Number Of Brightness Levels1
Number Of Cord Wires3
Number Of Lamp Heads1
Operating Voltage90-277V AC
Power Cord Length50 ft.
Power SourceCorded
RechargeableNot Applicable
Replacement LampsNo
Resistance PropertiesExplosion Proof
Run Time LevelsNot Applicable
TypeTripod
Wattage200 W
Width15 1/2"
Color Temperature4500 K
Current1.66A @ 120V
Maximum Height Adjustment14"
Mount TypeYoke
Overall Depth3.75"
Overall Height14"
Overall Width15 1/2"
Replacement Bulb Part NumberNo
StandardsCULUS

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)35.56
Ship length (cm)9.53
Ship width (cm)39.37
Country of OriginCA

Product Variants

ProductModelMax. BrightnessNumber Of Lamp HeadsPower Cord LengthHazard ClassificationLight DistributionWattageHeightMounting TypePrice
LIND EQUIPMENT XP980LED-FS Flood Light, 24000 lm Max Brightness, LED, 11 Brightness Levels, 1 Lamp Heads | CR9MTR XP980LED-FS24000 lm150 ft.Class I Div. 1, Class II Div. 1Flood160 W14"Yoke€3,272.37
LIND EQUIPMENT XP970LED-TR Flood Light, 5600 lm Max Brightness, LED, 11 Brightness Levels, 1 Lamp Heads, IP65 | CR9MTU XP970LED-TR5600 lm150 ft.Class I Div. 1, Class II Div. 1Flood50 W11"Yoke€1,761.68
LIND EQUIPMENT XP970LED-FS Flood Light, 5600 lm Max Brightness, LED, 11 Brightness Levels, 1 Lamp Heads, IP65 | CR9MTV XP970LED-FS5600 lm150 ft.Class I Div. 1, Class II Div. 1Flood50 W11"Yoke€1,583.71
LIND EQUIPMENT XP970LED-TD Flood Light, 5600 lm Max Brightness, LED, 11 Brightness Levels, 2 Lamp Heads, IP65 | CR9MTW XP970LED-TD5600 lm250 ft.Class I Div. 1, Class II Div. 1Flood40 W11"Tripod, Yoke€3,305.06
LIND EQUIPMENT LE971LED-TRM Versatile, Multiple Attachments, 14, 300 lm Max BRightness, LED, 1, 1 Lamp Heads, IP65 | CR9MTY LE971LED-TRM5400 lm15 ft.Not Rated360°40 W10 1/2"Magnet, Tripod€416.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIND EQUIPMENT XP980LED-TR Flood Light, 24000 lm Max Brightness, LED, 1 Lamp Heads
€3,936.01 /unit