LINCOLN 83753 Hose Reel General Industrial 300 Psi | AD2BLM 3MJK4

LINCOLN 83753 Hose Reel General Industrial 300 Psi

Item: AD2BLM Model: 83753Cross Ref: 3MJK4
In Stock

Get it by Tuesday, Jun 17

€387.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Drive TypeSpring Return
Duty RatingGeneral, Industrial
FinishPowder Coat
Hose Inside Dia.3/8"
Hose Length50 ft.
Hose MaterialRubber
Max. Pressure300 psi
Max. Temp.200°F
MountingBench, Ceiling, Floor, Truck, Wall
Overall Height22"
Overall Length20"
Overall Width9"
Swivel MaterialBrass
Base Motion TypeSwivel
Bearing ConstructionPermanently Lubricated
Corrosion-resistantYes
EnclosedNo
Fasteners IncludedNo
FeaturesHeavy Gauge Steel and Heavy Duty Rubber Air Hose
Fitting GenderMale x Male
Fitting Size1/4" x 1/4"
Fitting TypeNPT x NPT
Hose Capacity50 ft. (3/8" I.D.)
Hose ColorRed
Hose Cover MaterialRubber
Hose End Configuration1/4" MNPT
Hose Fitting A GenderMale
Hose Fitting A MaterialBrass
Hose Fitting A Size1/4"
Hose Fitting A TypeNPT
Hose Fitting B GenderMale
Hose Fitting B MaterialBrass
Hose Fitting B Size1/4"
Hose Fitting B TypeNPT
Hose Outside Dia.5/8"
Hose Reel Primary ApplicationAir, Water
Hose Reel TypeWall Mount Hose Reel
Hose Tube MaterialRubber
IncludesHose, Hose Stop
Includes HoseYes
Includes Hose StopYes
Includes Leader HoseNo
Latch TypeLocking
Leader Hose Cover MaterialPVC
Maximum Operating Pressure300 psi
Maximum Operating Temperature150°F
Mount Base Height20-33/64"
Mount Base Width8 1/8"
Mount Hole Diameter1/2"
Mounting Hole Center To Center Height4 23/32"
Mounting Hole Center To Center Width2 63/64"
Number Of Guide Arms1
Overall Dimensions20" L x 9" W x 22" H
Pedestal TypeSingle Pedestal
Reel ColorRed
Reel Diameter18 9/16"
Reel FinishPowder Coated
Reel MaterialSteel
Reel Width8 1/8"
Speed Limited RetractionNo
Spiral Hose GuardNo
Swivel Inlet GenderFemale
Swivel Inlet Size1/4"
Swivel Inlet Thread Size1/4"-18
Swivel Inlet TypeNPTF
Swivel Outlet GenderFemale
Swivel Outlet Size1/4"
Swivel Outlet Thread Size1/4"-18
Swivel Outlet TypeNPTF
Twin Hose CompatibleNo
Weight38.93 lbs.

Shipping Info:

Ship weight (kg) 18.45
Ship height (cm)55.63
Ship length (cm)51.82
Ship width (cm)23.37
HS code7326908588
Country of OriginCN

Product Variants

ProductModelHose Inside Dia.Swivel MaterialOverall HeightOverall LengthOverall WidthMax. Temp.Drive TypeDuty RatingPrice
LINCOLN 83754 Hose Reel General Industrial 300 Psi | AD2BLN 3MJK6 837541/2"Brass22"20"9"200°FSpring ReturnGeneral, Industrial€422.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN 83753 Hose Reel General Industrial 300 Psi
€387.47 /unit