Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-RPT-PVC-40 Tube Stock, 3 ft Plastic Length, Rectangular Tubes, 3/32 Inch Wall Thick | CQ3ZVV

GRAINGER BULK-RPT-PVC-40 Tube Stock, 3 ft Plastic Length, Rectangular Tubes, 3/32 Inch Wall Thick

Item: CQ3ZVV Model: BULK-RPT-PVC-40Cross Ref: 60DN12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Stock
ColorGray
Corrosion And Chemical ResistanceExcellent
Friction Coefficient0.6
Friction RatingNot Slippery
GradeStandard
Impact Strength1 lbs.-ft./in. , Poor
Inside Height1.188"
Inside Width2.562"
MachinabilityFair
MaterialPVC
Max. Temp.140°F
Min. Temp.-20°F
Outside Height1 3/8"
Outside Width2 3/4"
Plastic ClarityOpaque
Plastic Density0.051 lbs.-cu. in.
Plastic HardnessRockwell R115
Plastic Hardness RatingHard
Plastic Length3 ft.
ShapeRectangular Tubes
Tensile Strength7200 psi
Tensile Strength RatingGood
Uv ResistantNo
Wall Thickness0.094"
Water Absorption0.2%
Water Absorption RatingGood
Wear FactorFair
Impact Strength RatingPoor
Maximum Temperature140°F
Minimum Temperature-20°F
StandardsUL 94 HB

Shipping Info:

Ship weight (kg) 0.639
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInside Dia.Outside Dia.Wall ThicknessImpact StrengthPlastic LengthShapeInside HeightInside WidthPrice
GRAINGER BULK-RPT-PVC-22 Tube Stock, 1 ft Plastic Length, Gray, Opaque | CQ3ZUC BULK-RPT-PVC-22--1/8"Poor1 ft.Square Tubes5/8"5/8"€8.90
GRAINGER BULK-RPT-PVC-18 Tube Stock, 1 ft Plastic Length, Gray, Opaque, Rectangular Tubes | CQ3ZUD BULK-RPT-PVC-18--0.094"Poor1 ft.Rectangular Tubes1.188"2.562"€13.98
GRAINGER BULK-RPT-PVC-17 Tube Stock, 1 ft Plastic Length, Gray, Opaque, Square Tubes | CQ3ZUE BULK-RPT-PVC-17--0.078"Poor1 ft.Square Tubes2.844"2.844"€22.56
GRAINGER BULK-RPT-PVC-20 Tube Stock, 1 ft Plastic Length, Rectangular Tubes, 3/32 Inch Wall Thick | CQ3ZUF BULK-RPT-PVC-20--0.094"Poor1 ft.Rectangular Tubes1.812"3.812"€24.12
GRAINGER BULK-RPT-PVC-21 Tube Stock, 1 ft Plastic Length, Rectangular Tubes, 3/32 Inch Wall Thick | CQ3ZUG BULK-RPT-PVC-21--0.094"Poor1 ft.Rectangular Tubes2.094"3.188"€21.04
GRAINGER BULK-RPT-PVC-12 Tube Stock, 1 ft Plastic Length, Square Tubes, 1/16 Inch Wall Thick | CQ3ZUH BULK-RPT-PVC-12--0.062"Poor1 ft.Square Tubes5/8"5/8"€5.66
GRAINGER BULK-RPT-PVC-13 Tube Stock, 1 ft Plastic Length, Square Tubes, 5/64 Inch Wall Thick, 1 Inch Outside Width | CQ3ZUJ BULK-RPT-PVC-13--0.078"Poor1 ft.Square Tubes0.844"0.844"€7.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RPT-PVC-40 Tube Stock, 3 ft Plastic Length, Rectangular Tubes, 3/32 Inch Wall Thick
€52.87 /unit