LINCOLN 83754 Hose Reel General Industrial 300 Psi | AD2BLN 3MJK6

LINCOLN 83754 Hose Reel General Industrial 300 Psi

Item: AD2BLN Model: 83754Cross Ref: 3MJK6
In Stock

Get it by Tuesday, Jun 10

€485.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Drive TypeSpring Return
Duty RatingGeneral, Industrial
FinishPowder Coat
Hose Inside Dia.1/2"
Hose Length50 ft.
Hose MaterialRubber
Max. Pressure300 psi
Max. Temp.200°F
MountingBench, Ceiling, Floor, Truck, Wall
Overall Height22"
Overall Length20"
Overall Width9"
Swivel MaterialBrass
Fasteners IncludedNo
Fitting GenderMale x Male
Fitting TypeNPT x NPT
Hose ColorRed
Hose Cover MaterialRubber
Hose Fitting A GenderMale
Hose Fitting A MaterialBrass
Hose Fitting A Size1/2"
Hose Fitting A TypeNPT
Hose Fitting B GenderMale
Hose Fitting B MaterialBrass
Hose Fitting B Size1/2"
Hose Fitting B TypeNPT
Hose Outside Dia.3/4"
Hose Reel TypeWall Mount Hose Reel
Hose Tube MaterialRubber
IncludesHose, Hose Stop
Includes Hose StopYes
Latch TypeLocking
Maximum Operating Pressure300 psi
Mount Base Width8 1/8"
Mount Hole Diameter1/2"
Mounting Hole Center To Center Height4 23/32"
Mounting Hole Center To Center Width2 63/64"
Overall Dimensions20" L x 9" W x 22" H
Pedestal TypeSingle Pedestal
Reel ColorRed
Reel Diameter18 9/16"
Reel FinishPowder Coated
Reel MaterialSteel
Reel Width8 1/8"
Speed Limited RetractionNo
Spiral Hose GuardNo
Swivel Inlet TypeNPTF
Swivel Outlet GenderFemale
Swivel Outlet TypeNPTF
Weight38.93 lbs.

Shipping Info:

Ship weight (kg) 23.058
Ship height (cm)24.89
Ship length (cm)60.96
Ship width (cm)62.23
HS code4009420050
Country of OriginCN

Product Variants

ProductModelHose Inside Dia.Swivel MaterialOverall HeightOverall LengthOverall WidthMax. Temp.Drive TypeDuty RatingPrice
LINCOLN 83753 Hose Reel General Industrial 300 Psi | AD2BLM 3MJK4 837533/8"Brass22"20"9"200°FSpring ReturnGeneral, Industrial€360.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN 83754 Hose Reel General Industrial 300 Psi
€485.96 /unit