Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LINCOLN 1148 Grease Gun Lever Handle 10000 Psi | AF2VBG 6Y889

LINCOLN 1148 Grease Gun Lever Handle 10000 Psi

Item: AF2VBG Model: 1148Cross Ref: 6Y889
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€89.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Gun
Bulk Capacity16 oz.
Cartridge Capacity14.5 oz.
Grease Gun Handle StyleLever
Max. Operating Pressure10000 psi
Nozzle Extension TypeRigid Pipe
Pipe Length6"
Strokes Per Oz.33
Tether CapableNot Tether Capable
Tool Length21 3/4"
Tube ColorBlue
Tube MaterialMetal
Barrel ColorBlue
Barrel Length21 3/4"
Barrel MaterialMetal
FeaturesJam Proof Handle Mechanism
Loading MethodCartridge
Maximum Operating Pressure6000 psi
Nozzle TypeRigid
Product TypeManual Grease Gun
Resistance PropertiesScoring Resistant
StandardsCALIFORNIA PROPOSITION 65

Shipping Info:

Ship weight (kg) 1.9575
Ship height (cm)46.48
Ship length (cm)14.22
Ship width (cm)7.62
HS code8479899899
Country of OriginIN

Product Details:

    • Variable Stroke / Full Stroke (Variable Stroke)

Product Variants

ProductModelNozzle Extension TypeMax. Operating PressureBulk CapacityTube MaterialTube ColorPipe LengthTool LengthStrokes Per Oz.Price
LINCOLN 1142CLR Grease Gun Lever 7500 Psi 16 Oz. | AC9YHA 3LKR6 1142CLRRigid Pipe7500 psi16 oz.Polycarbonate-2"-33€125.30
LINCOLN G102 Grease Gun Lever Handle 8000 Psi | AF2NMJ 6WA95 G102Rigid Pipe8000 psi16 oz.MetalBlack6"21 3/4"34€49.90
LINCOLN 1145 Grease Gun Lever Dual 4000 Or 7000 Psi | AF2NMK 6WA96 1145Rigid Pipe4000 psi, 7000 psi21 oz.MetalSilver6"25 1/4"-€137.38
LINCOLN 1013 Grease Gun Lever Dual 4000 Or 7000 Psi | AF2VBD 6Y886 1013Rigid Pipe4000 psi, 7000 psi16 oz.MetalSilver6"22 7/8"-€93.32
LINCOLN 1035 Grease Gun Lever Handle 7000 Psi | AF2VBE 6Y887 1035Rigid Pipe7000 psi21 oz.MetalSilver6"27 1/4"25€287.46
LINCOLN 1142 Grease Gun Lever Handle 10000 Psi | AF2VBF 6Y888 1142Rigid Pipe10000 psi16 oz.MetalBlue6"21 3/4"33€52.56
LINCOLN 1037 Grease Gun Lever Handle 3000 Psi | AF2VBH 6Y890 1037Rigid Pipe3000 psi21 oz.MetalSilver6"27 1/4"9€302.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN 1148 Grease Gun Lever Handle 10000 Psi
€89.68 /unit