Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5DY40 Spring Pin Coiled 302ss 1/8 x 2 L - Pack Of 50 | AE3LQK

APPROVED VENDOR 5DY40 Spring Pin, 1/8 In Nominal Dia., SS, 0.131 In To 0.138 In Actual Dia. Rng, Coiled, Passivated, 50 Pk

Item: AE3LQK Model: 5DY40
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.131" to 0.138"
Chamfer Dia.0.121"
Chamfer Length Reference0.044"
Double Shear Strength1100 lbs.
FinishPassivated
Fits Hole Dia.0.124" to 0.129"
GradeGrade 420
Length2"
Length Tolerance-0.01" to +0.01"
MaterialStainless Steel
Nominal Dia.1/8"
System Of MeasurementImperial
TypeCoiled

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)3.81
HS code7318290000
Country of OriginUS

Product Variants

ProductModelFinishChamfer Dia.GradeDouble Shear StrengthChamfer Length ReferenceFits Hole Dia.Length TolerancePkg. Qty.Price
APPROVED VENDOR 5DV82 Spring Pin Coiled 1/16 x 3/4 L - Pack Of 100 | AE3KYB 5DV82Passivated0.059"Grade 420265 lbs.0.028"0.061" to 0.065"-0.01" to +0.01"100€24.55
APPROVED VENDOR 5DV84 Spring Pin Coiled 1/16 x 1 Inch Length - Pack Of 100 | AE3KYC 5DV84Passivated0.059"Grade 420265 lbs.0.028"0.061" to 0.065"-0.01" to +0.01"100€25.31
APPROVED VENDOR 5DV94 Spring Pin Coiled 5/64 x 3/4 L - Pack Of 100 | AE3KYD 5DV94Passivated0.075"Grade 420600 lbs.0.032"0.077" to 0.081"-0.01" to +0.01"100€26.05
APPROVED VENDOR 5DV96 Spring Pin Coiled 5/64 x 1 Inch Length - Pack Of 100 | AE3KYE 5DV96Passivated0.075"Grade 420600 lbs.0.032"0.077" to 0.081"-0.01" to +0.01"100€23.51
APPROVED VENDOR 5DV98 Spring Pin Coiled 3/32 x 1/4 L - Pack Of 100 | AE3KYF 5DV98Passivated0.091"Grade 420600 lbs.0.038"0.093" to 0.097"-0.01" to +0.01"100€24.13
APPROVED VENDOR 5DY10 Spring Pin Coiled 3/32 x 3/8 L - Pack Of 100 | AE3LQC 5DY10Passivated0.091"Grade 420600 lbs.0.038"0.093" to 0.097"-0.01" to +0.01"100€19.59
APPROVED VENDOR 5DY20 Spring Pin Coiled 3/32 x 1 1/2 L - Pack Of 50 | AE3LQD 5DY20Passivated0.091"Grade 420600 lbs.0.038"0.093" to 0.097"-0.01" to +0.01"50€27.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5DY40 Spring Pin, 1/8 In Nominal Dia., SS, 0.131 In To 0.138 In Actual Dia. Rng, Coiled, Passivated, 50 Pk
€48.35 /pack