KESON SR-18-100 Surveyor Rope 1/4 Inch x 100 Feet In./ft. | AC9YAP 3LJL4

KESON SR-18-100 Surveyor Rope 1/4 Inch x 100 Feet In./ft.

Item: AC9YAP Model: SR-18-100Cross Ref: 3LJL4
In Stock

Get it by Tuesday, Jun 10

€20.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurveyor Rope
Belt ClipNot Applicable
Blade CoatingClear
Blade ColorRed, White, Black
Blade LengthNot Applicable
Blade MaterialFiberglass
Blade Return TypeManual
Blade Width1/4"
Case ColorNot Applicable
Case DepthNot Applicable
Case HeightNot Applicable
Case LengthNot Applicable
Case TypeNone
FeaturesTether Ready
Graduation ColorBlack, Red
Graduation Marks1/8"
Graduation TypeIn., ft.
Graduation UnitsFeet, Inches
Hook ConstructionNot Applicable
IncludesStrap
Lock TypeNone
Measurement TypeSAE
Numeric FormatFractional
Numeric MarksFeet, Inches
OrientationHorizontal
Rewind TypeManual
Specialized ScalesStud Markings
StandoutNot Rated
Standout LengthNot Applicable
Stud MarkingsYes
Tip StyleLoop
Zero Point LocationLoop End

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)4.83
Ship length (cm)16.26
Ship width (cm)16.51
HS code9017800000
Country of OriginKR

Product Variants

ProductModelMeasurement TypeGraduation TypeTip StyleBlade LengthBlade WidthLock TypeFeaturesCase TypePrice
KESON SR-18-200 Surveyor Rope 1/4 Inch x 200 Feet In./ft. | AC9YAH 3LJK7 SR-18-200SAEIn., ft.LoopNot Applicable1/4"NoneTether ReadyNone€28.82
KESON SR-10-200 Surveyor Rope 1/4 Inch x 200 Feet In./ft. | AC9YAJ 3LJK8 SR-10-200Engineers0.1LoopNot Applicable1/4"NoneTether ReadyNone€28.78
KESON SR-18-300 Surveyor Rope 1/4 Inch x 300 Feet In./ft. | AC9YAK 3LJK9 SR-18-300SAEIn., ft.LoopNot Applicable1/4"NoneTether ReadyNone€40.69
KESON SR-10-300 Surveyor Rope 1/4 Inch x 300 Feet In./ft. | AC9YAL 3LJL1 SR-10-300Engineers0.1LoopNot Applicable1/4"NoneTether ReadyNone€40.69
KESON SR-50M Surveyor Rope 1/4 Inch x 50m Mm | AC9YAM 3LJL2 SR-50MMetric2 mmLoopNot Applicable1/4"NoneTether ReadyNone€26.10
KESON SR-100M Surveyor Rope 1/4 Inch x 100m Mm | AC9YAN 3LJL3 SR-100MMetric2 mmLoopNot Applicable1/4"NoneTether ReadyNone€88.66
KESON SR-10-100 Surveyor Rope 1/4 Inch x 100 Feet In./ft. | AC9YAQ 3LJL5 SR-10-100Engineers0.1LoopNot Applicable1/4"NoneTether ReadyNone€20.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KESON SR-18-100 Surveyor Rope 1/4 Inch x 100 Feet In./ft.
€20.32 /unit