Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC KP2844-6 Shielded Contact Nozzle, 40 A | CR9KWE

LINCOLN ELECTRIC KP2844-6 Shielded Contact Nozzle, 40 A

Item: CR9KWE Model: KP2844-6Cross Ref: 33RM87
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.18 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
ApplicationConstruction And Mining Equipment Automotive Repair, Farming, Industrial
Cutting ConfigurationDrag Shield Cutting
Fits BrandLincoln
For Plasma Cutter ModelK2808-1
For Plasma Cutter SeriesTomahawk 1000
For Plasma Torch ModelK2848-1
For Plasma Torch TypeHand Held , Handheld
Max. Amps40A
ProcessPlasma Cutting
Welding ProcessesPlasma Cutting

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCutting ConfigurationMax. AmpsFor Plasma Torch TypeProcessMaterialPrice
LINCOLN ELECTRIC KP2843-3 Direct Contact Nozzle | CR9KWC KP2843-3Drag Tip Cutting40AHandheldmachinePlasma CuttingCopper€14.25
LINCOLN ELECTRIC KP2843-9 Direct Contact Nozzle | CR9KWD KP2843-9Drag Tip Cutting25AHandheldmachinePlasma CuttingCopper€14.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC KP2844-6 Shielded Contact Nozzle, 40 A
€24.18 /unit