Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC KP2743-1-62F Nozzle, 5/8 Inch, Conical, Flush, Threaded | CR9MAH

LINCOLN ELECTRIC KP2743-1-62F Nozzle, 5/8 Inch, Conical, Flush, Threaded

Item: CR9MAH Model: KP2743-1-62FCross Ref: 61UY75
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
Bore Dia.5/8"
Compatible With SeriesMagnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400
Connection TypeThreaded
Fits BrandLincoln
For Gas Diffuser NumberKP2747-1, KP2747-2, KP3155-1
Max. Amps550A
Nozzle ShapeConical
Nozzle To Tip RelationshipFlush
ProcessFlux Cored Welding, MIG Welding
Bore Diameter5/8"
Compatible With BrandLincoln
For Mig Gun ModelK2653-1, K2653-2, K2653-2-10-45, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4
For Mig Gun SeriesMagnum Pro 450, Magnum Pro Curve 400, Magnum Pro 550

Shipping Info:

Ship weight (kg) 0.1152
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelNozzle ShapeBore Dia.Connection TypeMaterialFor Gas Diffuser NumberMax. AmpsNozzle To Tip TypeNozzle To Tip RelationshipPrice
LINCOLN ELECTRIC KP3084-1 Gasless Nozzle, Tapered | CR9LYW KP3084-1Tapered---KP3076-1---€14.42
LINCOLN ELECTRIC KP3160-1-50R Nozzle, 1/2 Inch, Bottleneck, 1/8 Inch Recess, Threaded | CR9LYX KP3160-1-50RBottleneck1/2"Threaded-KP2746-1350ARecess-€26.44
LINCOLN ELECTRIC KP3160-1-50F Nozzle, 1/2 Inch, Bottleneck, Flush, Threaded | CR9LYY KP3160-1-50FBottleneck1/2"Threaded-KP2746-1350A-Flush€26.44
LINCOLN ELECTRIC KP3359-1-50R Nozzle, 1/2 Inch, Extended Reach, 1/8 Inch Recess, Threaded | CR9LYZ KP3359-1-50RExtended Reach1/2"Threaded-KP2746-1350ARecess-€31.29
LINCOLN ELECTRIC KP2742-2-50R Nozzle, 1/2 Inch, Straight, 1/8 Inch Recess, Slip-On | CR9LZA KP2742-2-50RStraight1/2"Slip On-KP2746-1350ARecess-€23.63
LINCOLN ELECTRIC KP2742-1-50R Nozzle, 1/2 Inch, Straight, 1/8 Inch Recess, Threaded | CR9LZB KP2742-1-50RStraight1/2"Threaded-KP2746-1350ARecess-€28.56
LINCOLN ELECTRIC KP2742-2-50S Nozzle, 1/2 Inch, Straight, 1/8 Inch Stickout, Slip-On | CR9LZC KP2742-2-50SStraight1/2"Slip On-KP2746-1350AStickout-€25.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC KP2743-1-62F Nozzle, 5/8 Inch, Conical, Flush, Threaded
€43.66 /unit