Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC KP2742-2-50S Nozzle, 1/2 Inch, Straight, 1/8 Inch Stickout, Slip-On | CR9LZC

LINCOLN ELECTRIC KP2742-2-50S Nozzle, 1/2 Inch, Straight, 1/8 Inch Stickout, Slip-On

Item: CR9LZC Model: KP2742-2-50SCross Ref: 61UY71
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
Bore Dia.1/2"
Compatible With SeriesMagnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Connection TypeSlip On
Fits BrandLincoln
For Gas Diffuser NumberKP2746-1
Max. Amps350A
Nozzle ShapeStraight
Nozzle To Tip Size1/8"
Nozzle To Tip TypeStickout
ProcessFlux Cored Welding, MIG Welding
Bore Diameter1/2"
Compatible With BrandLincoln
For Mig Gun ModelK2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, K4530-2, K4873-2, K4874-2
For Mig Gun SeriesMagnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300

Shipping Info:

Ship weight (kg) 0.0945
Country of OriginCN

Product Variants

ProductModelNozzle ShapeBore Dia.Connection TypeMaterialFor Gas Diffuser NumberMax. AmpsNozzle To Tip TypeNozzle To Tip RelationshipPrice
LINCOLN ELECTRIC KP3084-1 Gasless Nozzle, Tapered | CR9LYW KP3084-1Tapered---KP3076-1---€14.42
LINCOLN ELECTRIC KP3160-1-50R Nozzle, 1/2 Inch, Bottleneck, 1/8 Inch Recess, Threaded | CR9LYX KP3160-1-50RBottleneck1/2"Threaded-KP2746-1350ARecess-€26.44
LINCOLN ELECTRIC KP3160-1-50F Nozzle, 1/2 Inch, Bottleneck, Flush, Threaded | CR9LYY KP3160-1-50FBottleneck1/2"Threaded-KP2746-1350A-Flush€26.44
LINCOLN ELECTRIC KP3359-1-50R Nozzle, 1/2 Inch, Extended Reach, 1/8 Inch Recess, Threaded | CR9LYZ KP3359-1-50RExtended Reach1/2"Threaded-KP2746-1350ARecess-€31.29
LINCOLN ELECTRIC KP2742-2-50R Nozzle, 1/2 Inch, Straight, 1/8 Inch Recess, Slip-On | CR9LZA KP2742-2-50RStraight1/2"Slip On-KP2746-1350ARecess-€23.63
LINCOLN ELECTRIC KP2742-1-50R Nozzle, 1/2 Inch, Straight, 1/8 Inch Recess, Threaded | CR9LZB KP2742-1-50RStraight1/2"Threaded-KP2746-1350ARecess-€28.56
LINCOLN ELECTRIC KP2742-1-50S Nozzle, 1/2 Inch, Straight, 1/8 Inch Stickout, Threaded | CR9LZD KP2742-1-50SStraight1/2"Threaded-KP2746-1350AStickout-€26.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC KP2742-2-50S Nozzle, 1/2 Inch, Straight, 1/8 Inch Stickout, Slip-On
€29.92 /unit