Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC KP2742-1-50F Nozzle, 1/2 Inch, Straight, Flush, Threaded | CR9LZF

LINCOLN ELECTRIC KP2742-1-50F Nozzle, 1/2 Inch, Straight, Flush, Threaded

Item: CR9LZF Model: KP2742-1-50FCross Ref: 61UY64
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
Bore Dia.1/2"
Compatible With SeriesMagnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Connection TypeThreaded
Fits BrandLincoln
For Gas Diffuser NumberKP2746-1
Max. Amps350A
Nozzle ShapeStraight
Nozzle To Tip RelationshipFlush
ProcessFlux Cored Welding, MIG Welding
Bore Diameter1/2"
Compatible With BrandLincoln
For Mig Gun ModelK2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, K4530-2, K4873-2, K4874-2
For Mig Gun SeriesMagnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300

Shipping Info:

Ship weight (kg) 0.4545
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelNozzle ShapeBore Dia.Connection TypeMaterialFor Gas Diffuser NumberMax. AmpsNozzle To Tip TypeNozzle To Tip RelationshipPrice
LINCOLN ELECTRIC KP3084-1 Gasless Nozzle, Tapered | CR9LYW KP3084-1Tapered---KP3076-1---€14.42
LINCOLN ELECTRIC KP3160-1-50R Nozzle, 1/2 Inch, Bottleneck, 1/8 Inch Recess, Threaded | CR9LYX KP3160-1-50RBottleneck1/2"Threaded-KP2746-1350ARecess-€26.44
LINCOLN ELECTRIC KP3160-1-50F Nozzle, 1/2 Inch, Bottleneck, Flush, Threaded | CR9LYY KP3160-1-50FBottleneck1/2"Threaded-KP2746-1350A-Flush€26.44
LINCOLN ELECTRIC KP3359-1-50R Nozzle, 1/2 Inch, Extended Reach, 1/8 Inch Recess, Threaded | CR9LYZ KP3359-1-50RExtended Reach1/2"Threaded-KP2746-1350ARecess-€31.29
LINCOLN ELECTRIC KP2742-2-50R Nozzle, 1/2 Inch, Straight, 1/8 Inch Recess, Slip-On | CR9LZA KP2742-2-50RStraight1/2"Slip On-KP2746-1350ARecess-€23.63
LINCOLN ELECTRIC KP2742-1-50R Nozzle, 1/2 Inch, Straight, 1/8 Inch Recess, Threaded | CR9LZB KP2742-1-50RStraight1/2"Threaded-KP2746-1350ARecess-€28.56
LINCOLN ELECTRIC KP2742-2-50S Nozzle, 1/2 Inch, Straight, 1/8 Inch Stickout, Slip-On | CR9LZC KP2742-2-50SStraight1/2"Slip On-KP2746-1350AStickout-€25.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC KP2742-1-50F Nozzle, 1/2 Inch, Straight, Flush, Threaded
€31.45 /unit