Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC KP1695-3/64A Drive Roll Kit, 2-Roll, 3/64 Inch, U-Groove, 3/64 In | CR9KXM

LINCOLN ELECTRIC KP1695-3/64A Drive Roll Kit, 2-Roll, 3/64 Inch, U-Groove, 3/64 In

Item: CR9KXM Model: KP1695-3/64ACross Ref: 6JDX3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€361.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Roll Kit
ApplicationWire Feeding
Compatible With BrandLincoln
Drive Roll TypeU Groove
Fits BrandLincoln
For Welder ModelK2403-2, K2816-2, K3068-1, K4023-1, K4023-2
For Wire Feeder ModelK2327-4, K2327-5, K2327-6, K2327-7, K2536-4, K2536-5, K2613-5, K2614-5, K2614-6, K2999-1, K3289-1, K4101-1, K4101-2, K4266-1, K4266-2, K4266-3, K4267-2, K4267-3, K4267-4, K4267-5
For Wire TypeAluminum
IncludesWire Inlet Guide
Max. Wire Dia.0.047"
Minimum Wire DiameterNot Applicable
Number Of Drive Rolls2
ProcessMIG Welding
TypeDrive Roll Kit
For Welder SeriesPower MIG 216, Power MIG 256, Power MIG 350MP Series
Maximum Wire Diameter3/64"

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTypeNumber Of Drive RollsFor Wire TypeMax. Wire Dia.Drive Roll TypeSizeMinimum Wire Dia.Wire SizePrice
LINCOLN ELECTRIC KP1697-068 Drive Roll Kit 068 Or 072 Solid | AA4AJE 12C049 KP1697-068-2---0.068"0.068"-€132.94
LINCOLN ELECTRIC KP1697-5/64 Drive Roll Kit 5/64 Solid Wire | AA4AJF 12C050 KP1697-5/64-2Solid--0.078"Not Applicable-€132.94
LINCOLN ELECTRIC KP1899-2 Drive Roll Kit | AH2HDL 28YJ56 KP1899-2-----1/16" to 5/64"--€350.24
LINCOLN ELECTRIC KP1899-4 Drive Roll Kit | AH2HDN 28YJ58 KP1899-4-----0.045" to 0.052"--€360.65
LINCOLN ELECTRIC KP655-052S Drive Roll Kit Solid 0.045 to 0.052 Inch | AH4UYU 35LV77 KP655-052SSolid------0.045" to 0.052"€309.40
LINCOLN ELECTRIC KP1505-045S Drive Roll Kit Solid 0.045 Inch Wire | AH4UYV 35LV78 KP1505-045SSolid4Solid----0.045"€166.58
LINCOLN ELECTRIC KP1507-3/64A Drive Roll & Inlet Guide Kit, 4-Roll, 3/64 Inch, U-Groove | CR9KXL KP1507-3/64ADrive Roll Kit4Aluminum0.047"U Groove---€608.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC KP1695-3/64A Drive Roll Kit, 2-Roll, 3/64 Inch, U-Groove, 3/64 In
€361.91 /unit