EATON E51ALT5P3 | BJ3AFB

EATON E51ALT5P3 Inductive Proximity Switch, Sensor Dist. 24 Mm, 2-Wire Ac, 3 Pin Mini Connector

Item: BJ3AFB Model: E51ALT5P3
In Stock

Get it by Thursday, Jun 12

€813.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 0.3%
Actuator FunctionUnshielded
Body MaterialDie Cast Zinc
Connection3-Pin Mini Connector
Contact Configuration2-wire AC, NO
Contact Rating500 MA AC/DC Solid State Output
Head MaterialPlastic
Input Voltage20-264V AC/DC
Ip RatingIP67
Led IndicatorPower On, Green Output Status, Yellow
Length5 3/4"
Max. Ac Current500 mA
Max. Operating Temp.158°F
Maximum Dc Current500 mA
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
NotesSensor Head Features A Programmable Output Selector Switch For NO Or NC Operation
Product Height2 14/25"
Product NameEaton E51 NEMA Limit Switch Inductive Proximity Sensor
Product Width3 14/25"
Protection TypeShort Circuit Protected
Sensor TypeInductive Proximity
Warranty1 yr.
Weight1.0563 lbs.

Shipping Info:

Ship weight (kg) 0.4753
Ship height (cm)6.5
Ship length (cm)14.61
Ship width (cm)9.04
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthHousing MaterialNumber Of WiresMax. Operating Temp.Min. Operating Temp.Cable TypeOutput ModePrice
EATON E51ALS120 | BJ3ADB E51ALS120--------€651.65
EATON E51ALS16P12 | BJ3ADC E51ALS16P12IP6712 ft.Die Cast Zinc-158°F-13°FSOOW-A-€890.69
EATON E51ALS2 | BJ3ADE E51ALS2IP67-Die Cast Zinc-158°F-13°F--€614.87
EATON E51ALS1 | BJ3ADH E51ALS1IP67---158°F-13°F--€929.21
EATON E51ALS16P30 | BJ3ADJ E51ALS16P30IP6730 ft.--158°F-13°FSOOW-A-€1,208.03
EATON E51ALS16PU12 | BJ3ADK E51ALS16PU12IP6812 ft.Die Cast Zinc-158°F-13°FSOOW-A-€1,074.60
EATON E51ALS16PC | BJ3ADL E51ALS16PCIP67-Die Cast Zinc-158°F-13°F--€910.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E51ALT5P3 Inductive Proximity Switch, Sensor Dist. 24 Mm, 2-Wire Ac, 3 Pin Mini Connector
€813.72 /unit