Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC K691-10 Spool Gun Cable | AA4AHP 12C033

LINCOLN ELECTRIC K691-10 Spool Gun Cable

Item: AA4AHP Model: K691-10Cross Ref: 12C033
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,428.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpool Gun Cable
Fits BrandLincoln
For Use WithLincoln Electric Engine-Driven Power Sources
Compatible With BrandLincoln
Features14-Pin MS-Type Connection, Separate 115V Nema Receptacles And Lug Power Connection
For Mig Gun ModelK1809-1, K487-25
For Mig Gun SeriesMagnum SG
ProcessMIG Welding (GMAW)

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)25.4
Ship length (cm)24.77
Ship width (cm)24.77
HS code8544429000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K691-10 Spool Gun Cable
€1,428.60 /unit