LINCOLN ELECTRIC K4384-1 735 cfm, 10 ft Arm Length, MERV 14, Prism, KP1673-2/KP1673-6 | CR9KRC

LINCOLN ELECTRIC K4384-1 Fume Extractor, 735 cfm, 10 ft Arm Length, MERV 14, Prism

Item: CR9KRC Model: K4384-1Cross Ref: 797V57
In Stock

Get it by Tuesday, Jun 10

€14,865.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFume Extractor
Amps7.6A
Extraction Arm Diameter8"
Extraction Max. Arm Length10 ft.
FeaturesColor-Coded Filter Status Indicatorfan Type And System Maintenanceinternal Spark Arrestor Functions As A Pre-Filter For Larger Sized Particulatemain Filter Lasts Up To 4 Times As Long As Prism Mobilemanual Or Automatic On/Off Operationoptimal Motion And Reach For Work Area Choose From A Variety Of Extraction Arm Models Or Select A Hose/Hood Setprevents Sparks From Reaching The Filterrotapulse Automatic Filter Cleaning System Reduces Maintenancetool-Less Main Filter Replacement
Filter Area325 sq. ft.
Filter TypeSpark Arrestor, Disposable Cartridge Filter
For Use With Mfr. Model NumberKP1673-2KP1673-6
Frequency60 Hz
Housing Depth48"
Housing Height40"
Housing Width32"
IncludesK1741-3 Merv 14 Filter, Kp1673-2, Kp1673-6, Merv 14, Pre-Filter, Prism Mobile With Mechanized Cleaning, Prism Wall Mount, Prism Wall Mount With Mechanized Cleaning, Statiflex 400 Filter
Input Voltage120V AC
Max. Airflow735 CFM
Mfr. SeriesPRISM Series
Mounting LocationWall
Number Of Extraction Arms1
PortableCasters
Safety FeaturesBuilt In Spark Arrestance
Weight253 lbs.
Current7.6A
PhaseSingle
PortabilityCasters

Shipping Info:

Ship weight (kg) 140.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAmpsFilter AreaMax. AirflowHousing HeightExtraction Max. Arm LengthFrequencyInput VoltageExtraction Arm DiameterPrice
LINCOLN ELECTRIC K4259-2 735 cfm, 10 ft Arm Length, MERV 14, Prism | CR9KRB K4259-26.1A538 sq. ft.735 CFM36"10 ft.60 Hz120V AC8"€9,048.14
LINCOLN ELECTRIC K4259-6 735 cfm, 10 ft Arm Length, MERV 16, Prism | CR9KRD K4259-66.1A538 sq. ft.735 CFM36"10 ft.60 Hz120V AC8"€9,579.00
LINCOLN ELECTRIC K4384-5 735 cfm, 10 ft Arm Length, MERV 16, Prism, KP1673-10/KP1673-6 | CR9KRE K4384-57.6A325 sq. ft.735 CFM40"10 ft.60 Hz120V AC8"€15,643.74
LINCOLN ELECTRIC K4259-4 735 cfm, 13 ft Arm Length, MERV 14, Prism | CR9KRG K4259-46.1A538 sq. ft.735 CFM36"13 ft.60 Hz120V AC8"€9,129.95
LINCOLN ELECTRIC K4384-3 735 cfm, 13 ft Arm Length, MERV 14, Prism, KP1673-2/KP1673-6 | CR9KRH K4384-37.6A325 sq. ft.735 CFM40"13 ft.60 Hz120V AC8"€16,054.52
LINCOLN ELECTRIC K4259-8 735 cfm, 13 ft Arm Length, MERV 16, Prism | CR9KRJ K4259-86.1A538 sq. ft.735 CFM36"13 ft.60 Hz120V AC8"€10,031.96
LINCOLN ELECTRIC K4384-7 735 cfm, 13 ft Arm Length, MERV 16, Prism, KP1673-10/KP1673-6 | CR9KRK K4384-77.6A325 sq. ft.735 CFM40"13 ft.60 Hz120V AC8"€15,729.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K4384-1 Fume Extractor, 735 cfm, 10 ft Arm Length, MERV 14, Prism
€14,865.77 /unit