Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LINCOLN ELECTRIC K3190-1 Welding Helmet Shade 9 - 13 Tan/red | AG6QGE 40P667

LINCOLN ELECTRIC K3190-1 Welding Helmet Shade 9 - 13 Tan/red

Item: AG6QGE Model: K3190-1Cross Ref: 40P667
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€215.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuto Darkening Welding Helmet
Adf ControlsAnalog
Battery IncludedYes
Battery TypeSolar Cells
ColorRed, Tan
Electromagnetic SensorNo
En379 Classification1/1/1/2
FeaturesAdjustable Headband, Comfortable Fit, Lightweight, Variable External Control For Shades
GraphicsBloodshot
Grind ModeNo
HeadgearRatchet
Includes(2) Inside And (2) Outside Replacement Impact-Resistant Clear Lenses
Includes Electromagnetic SensorNo
Lens ColorClear
Light State7
MagnificationNo
MaterialPlastic , Thermoplastic
Number Of Arc Sensors2
Plate Height4.3"
Plate Width3 1/2"
Power SourceSolar
Suspension Adjustment TypeRatchet
Viewing Area3.82" x 1.73"
Welding Helmet MaterialThermoplastic
Helmet Adf ControlsAnalog
Helmet MaterialThermoplastic
Includes BatteriesYes
StandardsANSI, CSA CERTIFIED
Welding Shade DesignationW9 To W13

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)30.48
Ship length (cm)29.21
Ship width (cm)28.96
HS code6506100090
Country of OriginCN

Product Details:

    • Grind Mode (No)
    • Switching Speed (1/25,000)
    • Electromagnetic Sensor (No)

Product Variants

ProductModelColorViewing AreaGrind ModeGraphicsWelding Shade DesignationWelding Light StateBattery TypeTig Amp RatingPrice
LINCOLN ELECTRIC K3028-3 Welding Helmet, Auto Darkening, 5-13 Lens Shade, Black, Ratchet Type | BH3BFV 54EE96 K3028-3Black3.84" x 2.44"------€643.29
LINCOLN ELECTRIC K3419-1 Welding Helmet, Auto-Darkening, 2 Arc Sensors, Black, W7 to W13, 3.82 Inch x 1.73 in | CR9MHA K3419-1Black3.82" x 1.73"Yes-W7 To W133Lithium Ion5A€196.64
LINCOLN ELECTRIC K3445-1 Welding Helmet, Auto-Darkening, 2 Arc Sensors, Camouflage, Camouflage, W9 to W13 | CR9MHB K3445-1Camoflague3.82" x 1.73"YesCamoflagueW9 To W135-10A€146.24
LINCOLN ELECTRIC K4071-1 Welding Helmet, Auto-Darkening, 2 Arc Sensors, Red/Tan, Blaze, W9 to W13, Digital | CR9MHC K4071-1Red, Tan3.82" x 1.73"YesBlazeW9 To W137AAA5A€201.76
LINCOLN ELECTRIC K4134-1 Welding Helmet, Auto-Darkening, 2 Arc Sensors, Tan, Lone Star, W9 to W13, Digital | CR9MHD K4134-1Tan3.82" x 1.73"YesLone StarW9 To W137AAA5A€181.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K3190-1 Welding Helmet Shade 9 - 13 Tan/red
€215.42 /unit