Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC K3114-M Welding Jacket, WomenS, Leather, Black, Button/Hook-And-Loop, M | CR9LPG

LINCOLN ELECTRIC K3114-M Welding Jacket, Women, Leather, Black, Button/Hook-And-Loop, M

Item: CR9LPG Model: K3114-MCross Ref: 793RH8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€281.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJacket
Ansi ClassNot Rated
Breathability FeaturesBreathable Underarms And Back
Collar StyleFlip Up
ColorBlack
Fall Protection CompatibleNo
Garment MaterialLeather
GenderWomen
Heat Protection TypeFlames, Spatter
High VisibilityNo
Includes LiningNo
Includes Mesh BackNo
Includes Soapstone PocketNo
Leather ProcessSplit
Length27"
MaterialLeather
Maximum Chest Size41"
Minimum Chest Size39"
No. Of Outside Pockets2
Number Of Inside Pockets0
Number Of Pockets2
Passes Astm F6413 Flame TestD6413
SizeM
Sleeve Length29"
Stitching MaterialKevlar
Welding Jacket StyleLeather
Wrist TypeSnap
Fabric Weight9 oz.
StandardsASTM D6413

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialColorHeat Protection TypeNumber Of PocketsGarment MaterialIncludes Soapstone PocketMaximum Chest SizeBreathability FeaturesPrice
LINCOLN ELECTRIC K3114-L Welding Jacket, Women K3114-LLeatherBlackFlames, Spatter2LeatherNo43"Breathable Underarms And Back€247.94
LINCOLN ELECTRIC K3114-S Welding Jacket, Women K3114-SLeatherBlackFlames, Spatter2LeatherNo39"Breathable Underarms And Back€247.94
LINCOLN ELECTRIC K3114-XL Welding Jacket, Women K3114-XLLeatherBlackFlames, Spatter2LeatherNo46"Breathable Underarms And Back€228.10
LINCOLN ELECTRIC K3114-XS Welding Jacket, Women K3114-XSLeatherBlackFlames, Spatter2LeatherNo36"Breathable Underarms And Back€230.73
LINCOLN ELECTRIC K3317-M Welding Jacket, Men K3317-MCottonKhakiFlames1CottonNo42"Lightweight Cotton Fabric€89.60
LINCOLN ELECTRIC K2986-L Welding Jacket, Men K2986-LLeatherBlackFlames, Sparks, Spatter2LeatherYes46"Breathable Underarms And Back€217.89
LINCOLN ELECTRIC K2987-XL Welding Jacket, Men K2987-XLLeatherBlackFlames, Sparks, Spatter2LeatherNo50"Breathable Underarms And Back€315.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K3114-M Welding Jacket, Women, Leather, Black, Button/Hook-And-Loop, M
€281.77 /unit