Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC K2986-L Welding Jacket, Mens, Leather 9 oz, Black, Button/Velcro, 2 Total Pockets, L | CR9LPX

LINCOLN ELECTRIC K2986-L Welding Jacket, Men, Leather, 9 oz, Black, Button/Velcro, 2 Total Pockets, L

Item: CR9LPX Model: K2986-LCross Ref: 793RG1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€269.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJacket
Ansi ClassNot Rated
Breathability FeaturesBreathable Underarms And Back
Closure TypeButton, Velcro
Collar StyleFlip Up
ColorBlack
Fall Protection CompatibleNo
Garment MaterialLeather
GenderMen
Grade Of LeatherPremium
Heat Protection TypeFlames, Sparks, Spatter
High VisibilityNo
Includes LiningNo
Includes Mesh BackNo
Includes Soapstone PocketYes
Leather ProcessSplit
Length31"
MaterialLeather
Maximum Chest Size46"
Minimum Chest Size44"
No. Of Outside Pockets2
Number Of Inside Pockets0
Number Of Pockets2
Passes Astm F6413 Flame TestD6413
SizeL
Sleeve Length32"
Stitching MaterialKevlar
Welding Jacket StyleLeather
Fabric Weight9 oz.
StandardsASTM D6413

Shipping Info:

Ship weight (kg) 1.188
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialColorHeat Protection TypeNumber Of PocketsGarment MaterialIncludes Soapstone PocketMaximum Chest SizeBreathability FeaturesPrice
LINCOLN ELECTRIC K3114-L Welding Jacket, Women K3114-LLeatherBlackFlames, Spatter2LeatherNo43"Breathable Underarms And Back€247.94
LINCOLN ELECTRIC K3114-M Welding Jacket, Women K3114-MLeatherBlackFlames, Spatter2LeatherNo41"Breathable Underarms And Back€247.94
LINCOLN ELECTRIC K3114-S Welding Jacket, Women K3114-SLeatherBlackFlames, Spatter2LeatherNo39"Breathable Underarms And Back€247.94
LINCOLN ELECTRIC K3114-XL Welding Jacket, Women K3114-XLLeatherBlackFlames, Spatter2LeatherNo46"Breathable Underarms And Back€228.10
LINCOLN ELECTRIC K3114-XS Welding Jacket, Women K3114-XSLeatherBlackFlames, Spatter2LeatherNo36"Breathable Underarms And Back€230.73
LINCOLN ELECTRIC K3317-M Welding Jacket, Men K3317-MCottonKhakiFlames1CottonNo42"Lightweight Cotton Fabric€89.60
LINCOLN ELECTRIC K2987-XL Welding Jacket, Men K2987-XLLeatherBlackFlames, Sparks, Spatter2LeatherNo50"Breathable Underarms And Back€315.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K2986-L Welding Jacket, Men, Leather, 9 oz, Black, Button/Velcro, 2 Total Pockets, L
€269.44 /unit