LINCOLN ELECTRIC K3059-4 Rear Wheeled Cart | CR9KTJ

LINCOLN ELECTRIC K3059-4 Rear Wheeled Cart

Item: CR9KTJ Model: K3059-4Cross Ref: 797V43
In Stock

Get it by Thursday, Jun 12

€1,517.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCart
FeaturesFeatures Quick Connect Platform For Easy Mounting Or Unmounting Of Power Source. Requires The Power Source To Have The Locking Foot Kit Installed, Requires K4068-1 Mounting Kit For Flexfeed And Power Feed Feeders, Small Footprint Fits Through 30 In (762 Mm) Door
IncludesCable Rack, Handles, Platform
Number Of Cylinders Held1
Number Of Wheels4
Wheel TypeRear Wheeled Cart
Compatible Welder SeriesFlextec 350X, Flextec 500X, Flextec 650X
Product TypeInverter and Wire Feeder Cart

Shipping Info:

Ship weight (kg) 83.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPL

Product Variants

ProductModelNumber Of Cylinders HeldWheel TypeNumber Of WheelsPrice
LINCOLN ELECTRIC K3059-5 Rear Wheeled Cart, 4 Wheels | CR9KTK K3059-52Rear Wheeled Cart4€2,118.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K3059-4 Rear Wheeled Cart
€1,517.25 /unit