Flat Shipping

Flat Shipping at €24.99 + VAT

VELCRO 100C72172 Reclosable Fastener Hook Clear 1 Inch width | AH6YEP 36LM90

VELCRO 100C72172 Reclosable Fastener Hook Clear 1 Inch width

Item: AH6YEP Model: 100C72172Cross Ref: 36LM90
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€153.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReclosable Fastener
Adhesive TypeAcrylic Adhesive
Backing MaterialAdhesive
ColorClear
Flame RetardantNo
Hook And Loop TypeHook
Length75 ft.
ShapeRoll
Shear Strength30 psi
Width1"
Bonding MethodPressure
Bonding TypeAdhesive
For LocationIndoor/Outdoor
Overall Length75 ft.
Overall Width1"
Resistance PropertiesWater Resistant

Shipping Info:

Ship weight (kg) 0.459
Ship height (cm)3.3
Ship length (cm)28.19
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelMPNPrice
VELCRO 161150 Hook Tape Fastener 1 Inch White | AA6UTG 15A771 161150161150€52.72
VELCRO 189866 Loop Tape Fastener 1 inch White | AA6UTH 15A772 189866189866€67.20
VELCRO 161151 Hook Tape Fastener 1 Inch Black | AA6UTJ 15A773 161151161151€52.72
VELCRO 189866 Loop Tape Fastener 1 inch Black | AA6UTK 15A774 189866189866€67.20
VELCRO 158906 Hook Tape Fastener 2 Inch Black | AA6UTN 15A777 158906158906€84.84
VELCRO 164084 Loop Tape Fastener 2 Inch Black | AA6UTP 15A778 164084164084€118.61
VELCRO 128918 Hook Tape Fastener 1 Inch Silver | AA6UTQ 15A779 128918128918€175.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELCRO 100C72172 Reclosable Fastener Hook Clear 1 Inch width
€153.07 /unit