Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC K2994-L Wedling Beanie, 100% Cotton Material, Black/Red/White, Cotton | CR9LQT

LINCOLN ELECTRIC K2994-L Wedling Beanie, 100% Cotton Material, Black/Red/White, Cotton

Item: CR9LQT Model: K2994-LCross Ref: 793RF9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeanie
Adjustment TypeElastic
ColorBlack, Red, White
FeaturesFlame Retardant, Machine Washable
Includes BillNo
Legend, SymbolLincoln Electric
MaterialCotton
Material Composition100% Cotton
Maximum Hat Size7.75
Maximum Head Circumference24"
Minimum Hat Size7.38
Minimum Head Circumference23"
PatternColor Block
SizeL
StyleBeanie
Hat StyleBeanie
Legend/symbolLincoln Electric

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginKH

Product Variants

ProductModelSizeAdjustment TypeMaximum Hat SizeMaximum Head CircumferenceMinimum Hat SizeMinimum Head CircumferenceMaterialMaterial CompositionPrice
LINCOLN ELECTRIC K2993-ALL Wedling Beanie, 100% Cotton Material, Black/Red | CR9LQR K2993-ALLOne SizeTie----Cotton100% Cotton€21.12
LINCOLN ELECTRIC K2994-XL Wedling Beanie, 100% Cotton Material, Black/Red/White | CR9LQU K2994-XLXLElastic7.3822 1/2"721 1/2"Cotton100% Cotton€6.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K2994-L Wedling Beanie, 100% Cotton Material, Black/Red/White, Cotton
€7.14 /unit