Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC K2993-ALL Wedling Beanie, 100% Cotton Material, Black/Red | CR9LQR

LINCOLN ELECTRIC K2993-ALL Wedling Beanie, 100% Cotton Material, Black/Red

Item: CR9LQR Model: K2993-ALLCross Ref: 793RG0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeanie
Adjustment TypeTie
ColorBlack, Red
FeaturesMachine Washable, Mesh Lining For Fast Sweat Evaporation
Includes BillNo
Legend, SymbolLincoln Electric
MaterialCotton
Material Composition100% Cotton
PatternColor Block
SizeOne Size
StyleRAG
Hat StyleRag
Legend/symbolLincoln Electric

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginKH

Product Variants

ProductModelSizeAdjustment TypeMaximum Hat SizeMaximum Head CircumferenceMinimum Hat SizeMinimum Head CircumferenceMaterialMaterial CompositionPrice
LINCOLN ELECTRIC K2994-L Wedling Beanie, 100% Cotton Material, Black/Red/White, Cotton | CR9LQT K2994-LLElastic7.7524"7.3823"Cotton100% Cotton€6.53
LINCOLN ELECTRIC K2994-XL Wedling Beanie, 100% Cotton Material, Black/Red/White | CR9LQU K2994-XLXLElastic7.3822 1/2"721 1/2"Cotton100% Cotton€6.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K2993-ALL Wedling Beanie, 100% Cotton Material, Black/Red
€23.06 /unit