LINCOLN ELECTRIC K2535-1 Ac/dc Tig Welder 5-230a 208/230v 1-phase | AE4EQB 5JPJ1

LINCOLN ELECTRIC K2535-1 Ac/dc Tig Welder 5-230a 208/230v 1-phase

Item: AE4EQB Model: K2535-1Cross Ref: 5JPJ1
In Stock

Get it by Monday, Jun 16

€7,365.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTIG Welder
Amps225A
ApplicationFabrication, Vocational Training
ColorRed
Duty Cycle100%
For Material TypeAluminum, Mild Steel, Stainless Steel
Frequency50/60 Hz
Input Voltage208-230V
ModelK2535-1
Open Circuit Voltage75
Output Range5-230A
Overall Depth25 3/5"
Overall Height20.7"
Overall Width14 1/2"
Phase1
Weight212 lbs.
Welded MaterialAluminum, Mild Steel, Stainless Steel
Welder Input Phase1

Shipping Info:

Ship weight (kg) 110.25
Ship height (cm)52.58
Ship length (cm)65.02
Ship width (cm)36.83
HS code8515310000
Country of OriginUS

Product Variants

ProductModelInput VoltageOverall DepthOverall HeightOverall WidthDuty CycleOpen Circuit VoltageOutput RangePhasePrice
LINCOLN ELECTRIC K2618-1 Ac/dc Tig Welder 2-340a 208/230v 1-phase | AE4EQC 5JPJ2 K2618-1208-230V41"49.7"28"40%752-340A1€13,982.41
LINCOLN ELECTRIC K2624-1 Ac/dc Tig Welder 2-420a 208/230v 1-phase | AE4EQD 5JPJ3 K2624-1208-230V41"49.7"28"40%802-420A1€18,709.72
LINCOLN ELECTRIC K2619-1 Ac/dc Tig Welder 2-340a 208/230v 1-phase | AE4EQE 5JPJ5 K2619-1208-230V26"31"22"40%752-340A1€8,843.47
LINCOLN ELECTRIC K2605-1 Stick/dc Tig Welder | AE4EQF 5JPJ6 K2605-1120V15 2/5"11.3"6 1/5"100%755-155A1€2,291.44
LINCOLN ELECTRIC K2535-2 Ac/dc Tig Welder 5-230a 208/230v 1-phase | AE4EQG 5JPJ7 K2535-2208-230V38"31 1/5"19 4/5"100%755-230A1€7,466.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K2535-1 Ac/dc Tig Welder 5-230a 208/230v 1-phase
€7,365.94 /unit