LINCOLN ELECTRIC K2605-1 Stick/dc Tig Welder | AE4EQF 5JPJ6

LINCOLN ELECTRIC K2605-1 Stick / DC / TIG Welder, 5 to 155 A

Item: AE4EQF Model: K2605-1Cross Ref: 5JPJ6
In Stock

Get it by Tuesday, Jun 10

€2,291.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTIG Welder
Amps105A
ColorRed
Duty Cycle100%
Frequency50/60 Hz
Input Voltage120V
ModelK2605-1
Open Circuit Voltage75
Output Range5-155A
Overall Depth15 2/5"
Overall Height11.3"
Overall Width6 1/5"
Phase1
Rated Output75A/23V/100%
Tig Arc Start FeatureLift Arc Start
Welding ProcessesStick, TIG
Maximum Amperage (stick)155A
Plug Type5-15P
PolarityDC
Weight14.7 lbs.
Welding Power Source TypeCC

Shipping Info:

Ship weight (kg) 10.5345
Ship height (cm)32
Ship length (cm)59.69
Ship width (cm)21.34
HS code8515310000
Country of OriginPL

Product Details:

    • Portable multi-purpose welder suitable for light-duty metal fabrication, auto body repair and maintenance services
    • SOFT & CRISP stick modes provide the proper arc characteristics for different electrodes
    • Fan-As-Needed (F.A.N.) technology to reduce noise and dust accumulation inside the device
    • Automatic Hot Start facility delivers an instant current spike, in the beginning, to generate a high-performance arc
    • Fully adjustable shoulder strap for easy carry around

Product Variants

ProductModelInput VoltageOverall DepthOverall HeightOverall WidthDuty CycleOpen Circuit VoltageOutput RangePhasePrice
LINCOLN ELECTRIC K2535-1 Ac/dc Tig Welder 5-230a 208/230v 1-phase | AE4EQB 5JPJ1 K2535-1208-230V25 3/5"20.7"14 1/2"100%755-230A1€6,832.13
LINCOLN ELECTRIC K2618-1 Ac/dc Tig Welder 2-340a 208/230v 1-phase | AE4EQC 5JPJ2 K2618-1208-230V41"49.7"28"40%752-340A1€13,982.41
LINCOLN ELECTRIC K2624-1 Ac/dc Tig Welder 2-420a 208/230v 1-phase | AE4EQD 5JPJ3 K2624-1208-230V41"49.7"28"40%802-420A1€18,709.72
LINCOLN ELECTRIC K2619-1 Ac/dc Tig Welder 2-340a 208/230v 1-phase | AE4EQE 5JPJ5 K2619-1208-230V26"31"22"40%752-340A1€8,843.47
LINCOLN ELECTRIC K2535-2 Ac/dc Tig Welder 5-230a 208/230v 1-phase | AE4EQG 5JPJ7 K2535-2208-230V38"31 1/5"19 4/5"100%755-230A1€7,466.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K2605-1 Stick / DC / TIG Welder, 5 to 155 A
€2,291.44 /unit