LINCOLN ELECTRIC K2348-1 Understorage Cart | AE9FEU 6JDT3

LINCOLN ELECTRIC K2348-1 Understorage Cart

Item: AE9FEU Model: K2348-1Cross Ref: 6JDT3
In Stock

Get it by Monday, Jun 16

€1,108.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelder Undercarriage
ApplicationFor Moving Welders By Hand On Smooth Surface Floors
CharacteristicsShielding Gas Platform
FeaturesEasy Shop Mobility And Provides Shielding Gas Bottle Platform, Storage Drawer And Two Filler Rod Holders
Frame MaterialSteel
MaterialSteel
Number Of Drawers1
Number Of Drawers Or Bins1
Number Of Wheels4
Promotion RestrictionNot Eligible For Promotion
Compatible Welder TypeLincoln Electric Precision TIG 225
Product TypePrecision TIG 225 Understorage Cart

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)45.72
Ship length (cm)106.68
Ship width (cm)52.07
HS code8515902000
Country of OriginUS

Product Details:

    • Characteristics: Shielding gas platform

Product Variants

ProductModelMaterialNumber Of Drawers Or BinsPrice
LINCOLN ELECTRIC K1869-1 Welder Undercarriage | AE9FEP 6JDR9 K1869-1Steel-€1,273.15
LINCOLN ELECTRIC K2722-1 Undercarriage | AE9FFD 6JDU4 K2722-1Steel-€869.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K2348-1 Understorage Cart
€1,108.29 /unit