Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LINCOLN ELECTRIC K2166-1 Tig Torch Adapter Pro-torch 275/375 | AA4AGP 12C004

LINCOLN ELECTRIC K2166-1 Tig Torch Adapter Pro-torch 275/375

Item: AA4AGP Model: K2166-1Cross Ref: 12C004
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€91.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTig Torch Adapter
AcceptsFor Precision TIG 275/375 Power Sources
Compatible With BrandLincoln
Connection A TypeThreaded
Connection B TypeThreaded
For Welder ModelK261-92, K2618-1, K2619-1, K2620-1, K2622-1, K2622-2, K2623-1, K2624-1
For Tig Torch Type1-Piece Air-Cooled
For Welder SeriesPrecision TIG 275, Precision TIG 375 Series

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)10.16
Ship length (cm)5.08
Ship width (cm)10.16
HS code8515902000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K2166-1 Tig Torch Adapter Pro-torch 275/375
€91.77 /unit