Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC K1784-4 TIG Torch, Water-Cooled, PTW-20, 25 ft, 3-Piece, 20 | CR9MFT

LINCOLN ELECTRIC K1784-4 TIG Torch

Item: CR9MFT Model: K1784-4Cross Ref: 49JR56
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€575.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTIG Torch
ApplicationWater-Cooled
Cable Length25 ft.
Compatible With BrandLincoln Style
Compatible With SeriesK1784
Cooling MethodWater Cooled
Duty Cycle100%
Duty RatingLight Duty
FeaturesComfortable KnurLED Handle For A Non-Slip Sure Grip, High Performance And Long Life, Molded Lip/Ridge
For Max. Electrode Dia.1/8"
For Minimum Electrode Diameter0.02"
Gas ValveNo
Gas Valve IncludedNo
Max. Amps250A
Model20
Neck TypeRigid
Power Cable Construction3-Piece
ProcessTIG Welding
For Welder SeriesK1784 Series
Weight3 lbs.

Shipping Info:

Ship weight (kg) 1.5975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCable LengthMax. AmpsCooling MethodPower Cable ConstructionDuty CycleFor Max. Electrode Dia.Gas ValveNeck TypePrice
LINCOLN ELECTRIC K1782-13 TIG Torch, Air-Cooled, PTA-17, 12 1/2 ft, Rubber, 1-Piece, 17FV | CR9MFP K1782-1312.5 ft.150AAir Cooled1-Piece60%0.156"YesFlexible€274.93
LINCOLN ELECTRIC K1782-16 TIG Torch, Air-Cooled, PTA-9, 12 1/2 ft, Rubber, 1-Piece, 9 | CR9MFQ K1782-1612.5 ft.125AAir Cooled1-Piece60%1/8"NoRigid€270.19
LINCOLN ELECTRIC K1782-14 TIG Torch Kit, Air-Cooled, PTA-17, 12 1/2 ft, Rubber, 1-Piece, PTA-17F | CR9MGE K1782-1412.5 ft.150AAir Cooled1-Piece60%0.156"NoFlexible€378.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K1784-4 TIG Torch
€575.17 /unit