Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC K1759-70 Cable Receptacle 350a Female 1/0-2/0 | AA4AFY 12A987

LINCOLN ELECTRIC K1759-70 Cable Receptacle 350a Female 1/0-2/0

Item: AA4AFY Model: K1759-70Cross Ref: 12A987
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€117.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Receptacle
Cable ConnectionFemale
Compatible Manufacturer Model NumberK1347-22
Compatible With Manufacturer Model NumberK1347-22
Connector GenderFemale
Connector TypeDinse
For Use With Mfr. Model NumberK1347-22
InsulatedYes
Amps (maximum)350A
Cable Connection TypeSingle Ball Point
Compatible Cable Gauge (maximum)2/0 AWG
Compatible Cable Gauge (minimum)1/0 AWG
Compatible With Product TypeMIG Welders

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)12.07
Ship length (cm)6.35
Ship width (cm)11.43
HS code8536904000
Country of OriginIT

Product Details:

    • Cable Capacity (350A)

Product Variants

ProductModelConnector TypeConnector GenderCable ConnectionInsulatedPrice
LINCOLN ELECTRIC K1759-95 Cable Receptacle 400a Female 2/0-3/0 | AA4AFZ 12A988 K1759-95DinseFemaleFemaleYes€111.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K1759-70 Cable Receptacle 350a Female 1/0-2/0
€117.83 /unit