Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC K1622-4 Adapter Kit Twist Mate For Ptw18 Ptw20 | AA4AFU 12A983

LINCOLN ELECTRIC K1622-4 Adapter Kit Twist Mate For Ptw18 Ptw20

Item: AA4AFU Model: K1622-4Cross Ref: 12A983
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€172.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter Kit
AcceptsPTW18 And PTW20
Compatible With BrandLincoln
For Welder ModelK1478-5, K1728-12, K1728-13, K1728-5, K1728-6, K1845-1, K2403-2, K2437-2, K2533-2, K2534-1, K2535-1, K2535-2, K2675-2, K2774-2, K2774-4, K3945-1, K3946-2, K4023-1, K4023-2, K5126-1
Connector TypeTorch to Machine Connector
For Tig Torch ModelPTW-18, PTW-20
For Tig Torch SeriesPTW-18, PTW-20
For Tig Torch TypeWater Cooled
For Welder SeriesAspect 375, Invertec V160-T, Invertec V350 PRO, Power MIG 350 MP, Power Wave C300, Precision TIG 225, Square Wave TIG 175, Square Wave TIG 200 Series
ProcessTIG Welding (GTAW)

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)10.8
Ship length (cm)10.8
Ship width (cm)11.43
HS code8515902000
Country of OriginUS

Product Variants

ProductModelAcceptsPrice
LINCOLN ELECTRIC K1622-1 Adapter Kit Twist Mate For Pta-9 -17 | AA4AFR 12A981 K1622-1PTA-9, -17€116.14
LINCOLN ELECTRIC K1622-3 Adapter Kit Twist Mate For Pta-26 | AA4AFT 12A982 K1622-3PTA-26€113.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K1622-4 Adapter Kit Twist Mate For Ptw18 Ptw20
€172.26 /unit