Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04100.125.1000 Hex Head Cap Screw 1-1/4-7x10 Steel Grade 8 Plain | AH8VAT 38ZX16

GRAINGER N04100.125.1000 Hex Head Cap Screw, 1 1/4 In - 7 Thread Size, Steel, 10 In Lg., 25/32 In Head Ht., Gr. 8

Item: AH8VAT Model: N04100.125.1000Cross Ref: 38ZX16
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height25/32"
Head TypeHex
Head Width1 7/8"
Length10"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length3"
Thread Size1 1/4"-7
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length10"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length3"
Overall Length10"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.778
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04100.125.0800 Hex Cap Screw Grade 8 1-1/4-7 x 8 | AB7AMM 22TG72 U04100.125.0800Partially ThreadedRight HandHex-1 1/4"-7SteelBlack OxideCoarse1€24.46
APPROVED VENDOR U04100.125.0900 Hex Cap Screw Grade 8 1-1/4-7 x 9 | AB7AMN 22TG73 U04100.125.0900Partially ThreadedRight HandHex-1 1/4"-7SteelBlack OxideCoarse1€22.64
APPROVED VENDOR U04100.125.1000 Hex Cap Screw Grade 8 1-1/4-7 x 10 | AB7AMP 22TG74 U04100.125.1000Partially ThreadedRight HandHex-1 1/4"-7SteelBlack OxideCoarse1€28.18
APPROVED VENDOR U04100.125.1400 Hex Cap Screw Grade 8 1-1/4-7 x 14 | AB7AMQ 22TG75 U04100.125.1400Partially ThreadedRight HandHex-1 1/4"-7SteelBlack OxideCoarse1€59.14
APPROVED VENDOR U04100.125.0500 Hex Cap Screw Grade 8 1-1/4-7 x 5 | AB8BAH 25CP19 U04100.125.0500Partially ThreadedRight HandHexRockwell C33-C391 1/4"-7SteelBlack OxideCoarse1€13.58
APPROVED VENDOR U04100.125.0600 Hex Cap Screw Grade 8 1-1/4-7 x 6 | AB8BAJ 25CP20 U04100.125.0600Partially ThreadedRight HandHexRockwell C33-C391 1/4"-7SteelBlack OxideCoarse1€19.46
APPROVED VENDOR U04100.125.0750 Hex Cap Screw Grade 8 1-1/4-7 x 7-1/2 | AB8BAK 25CP21 U04100.125.0750Partially ThreadedRight HandHexRockwell C33-C391 1/4"-7SteelBlack OxideCoarse1€19.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04100.125.1000 Hex Head Cap Screw, 1 1/4 In - 7 Thread Size, Steel, 10 In Lg., 25/32 In Head Ht., Gr. 8
€51.92 /unit