LINCOLN ELECTRIC ED037128 Flux Cored Welding Wire, Stainless Steel, E309LT1-1/4, 1/16 Inch, 33 lb | CR9LLB

LINCOLN ELECTRIC ED037128 Flux Cored Welding Wire, Stainless Steel, E309LT1-1/4, 1/16 Inch, 33 lb

Item: CR9LLB Model: ED037128Cross Ref: 786XR1
In Stock

Get it by Monday, Jun 16

€718.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Wire
Arbor Hole Dia.2"
Aws ClassificationE309T1-1, E309T1-4, E309LT1-1, E309LT1-4
Compatible Shielding Gas100% Carbon Dioxide, 75% Argon, 25% Carbon Dioxide
Elongation33%
For Material GradeGrade 304, Grade 304N, Grade 305, Grade 308, Grade 309, Grade 309L, Grade 309S
For Material TypeStainless Steel To Carbon Steel, Stainless Steel To Low-Alloy Steel, Stainless Steel To Stainless Steel
MaterialStainless Steel
Mfr. SeriesULTRACORE 309L P Series
Minimum Required Elongation30%
Shielding TypeGas Shielded
Spool Dia.12"
Spool Diameter12"
Spool TypePlastic Spool
Spool Width4"
Welding Current DesignationDCEP
Welding ProcessesFlux Cored Welding
Wire Dia.1/16"
Wire TypeFlux Cored

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginRO

Product Variants

ProductModelSpool WidthWire Dia.Aws ClassificationSpool DiameterElongationMinimum Required ElongationWire TypeMaterialPrice
LINCOLN ELECTRIC ED037118 Flux Cored Welding Wire, Stainless Steel, E308LT0-1/4, 0.045 Inch, 33 lb | CR9LKT ED0371184"0.045"E308T0-1, E308T0-4, E308LT0-1, E308LT0-412"40% (100% Carbon Dioxide), 39% (75% Argon, 25% Carbon Dioxide)35%Flux CoredStainless Steel€623.04
LINCOLN ELECTRIC ED037217 Flux Cored Welding Wire, Stainless Steel, E308LT1-1/4, 0.045 Inch, 10 lb | CR9LKU ED0372172.188"0.045"E308T1-1, E308T1-4, E308LT1-1, E308LT1-48"40% (100% Carbon Dioxide), 39% (75% Argon, 25% Carbon Dioxide)35%Flux CoredStainless Steel€137.72
LINCOLN ELECTRIC ED037125 Flux Cored Welding Wire, Stainless Steel, E308LT1-1/4, 0.045 Inch, 33 lb | CR9LKV ED0371254"0.045"E308T1-1, E308T1-4, E308LT1-1, E308LT1-412"40% (100% Carbon Dioxide), 39% (75% Argon, 25% Carbon Dioxide)35%Flux CoredStainless Steel€636.23
LINCOLN ELECTRIC ED037126 Flux Cored Welding Wire, Stainless Steel, E308LT1-1/4, 1/16 Inch, 33 lb | CR9LKW ED0371264"1/16"E308T1-1, E308T1-4, E308LT1-1, E308LT1-412"40% (100% Carbon Dioxide), 39% (75% Argon, 25% Carbon Dioxide)35%Flux CoredStainless Steel€623.10
LINCOLN ELECTRIC ED037120 Flux Cored Welding Wire, Stainless Steel, E309LT0-1/4, 0.045 Inch, 33 lb | CR9LKX ED0371204"0.045"E309T0-1, E309T0-4, E309LT0-1, E309LT0-412"33%35%Flux CoredStainless Steel€698.40
LINCOLN ELECTRIC ED037121 Flux Cored Welding Wire, Stainless Steel, E309LT0-1/4, 1/16 Inch, 33 lb | CR9LKY ED0371214"1/16"E309T0-1, E309T0-4, E309LT0-1, E309LT0-412"33%35%Flux CoredStainless Steel€698.40
LINCOLN ELECTRIC ED037219 Flux Cored Welding Wire, Stainless Steel, E309LT1-1/4, 0.045 Inch, 10 lb | CR9LKZ ED0372192.188"-E309T1-1, E309T1-4, E309LT1-1, E309LT1-48"33%30%Flux CoredStainless Steel€184.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED037128 Flux Cored Welding Wire, Stainless Steel, E309LT1-1/4, 1/16 Inch, 33 lb
€718.76 /unit