LINCOLN ELECTRIC ED037118 Flux Cored Welding Wire, Stainless Steel, E308LT0-1/4, 0.045 Inch, 33 lb | CR9LKT

LINCOLN ELECTRIC ED037118 Flux Cored Welding Wire, Stainless Steel, E308LT0-1/4, 0.045 Inch, 33 lb

Item: CR9LKT Model: ED037118Cross Ref: 786XP2
In Stock

Get it by Wednesday, Jun 11

€672.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Wire
Arbor Hole Dia.2"
Aws ClassificationE308T0-1, E308T0-4, E308LT0-1, E308LT0-4
Compatible Shielding Gas100% Carbon Dioxide, 75% Argon, 25% Carbon Dioxide
Elongation40% (100% Carbon Dioxide), 39% (75% Argon, 25% Carbon Dioxide)
For Material GradeGrade 201, Grade 202, Grade 301, Grade 302, Grade 304, Grade 304L, Grade 304LN, Grade 304N, Grade 305, Grade 308, Grade 308L, Grade 321, Grade 347
For Material TypeStainless Steel To Stainless Steel
For Welding PositionFlat, Horizontal
MaterialStainless Steel
Mfr. SeriesULTRACORE 308L
Minimum Required Elongation35%
Shielding TypeGas Shielded
Spool Dia.12"
Spool Diameter12"
Spool TypePlastic Spool
Spool Width4"
Welding Current DesignationDCEP
Welding ProcessesFlux Cored Welding
Wire Dia.0.045"
Wire TypeFlux Cored
Arbor Hole Diameter2"
StandardsAWS A5.22
Weight33 lbs.

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginRO

Product Variants

ProductModelSpool WidthWire Dia.Aws ClassificationSpool DiameterElongationMinimum Required ElongationWire TypeMaterialPrice
LINCOLN ELECTRIC ED037217 Flux Cored Welding Wire, Stainless Steel, E308LT1-1/4, 0.045 Inch, 10 lb | CR9LKU ED0372172.188"0.045"E308T1-1, E308T1-4, E308LT1-1, E308LT1-48"40% (100% Carbon Dioxide), 39% (75% Argon, 25% Carbon Dioxide)35%Flux CoredStainless Steel€137.72
LINCOLN ELECTRIC ED037125 Flux Cored Welding Wire, Stainless Steel, E308LT1-1/4, 0.045 Inch, 33 lb | CR9LKV ED0371254"0.045"E308T1-1, E308T1-4, E308LT1-1, E308LT1-412"40% (100% Carbon Dioxide), 39% (75% Argon, 25% Carbon Dioxide)35%Flux CoredStainless Steel€636.23
LINCOLN ELECTRIC ED037126 Flux Cored Welding Wire, Stainless Steel, E308LT1-1/4, 1/16 Inch, 33 lb | CR9LKW ED0371264"1/16"E308T1-1, E308T1-4, E308LT1-1, E308LT1-412"40% (100% Carbon Dioxide), 39% (75% Argon, 25% Carbon Dioxide)35%Flux CoredStainless Steel€623.10
LINCOLN ELECTRIC ED037120 Flux Cored Welding Wire, Stainless Steel, E309LT0-1/4, 0.045 Inch, 33 lb | CR9LKX ED0371204"0.045"E309T0-1, E309T0-4, E309LT0-1, E309LT0-412"33%35%Flux CoredStainless Steel€698.40
LINCOLN ELECTRIC ED037121 Flux Cored Welding Wire, Stainless Steel, E309LT0-1/4, 1/16 Inch, 33 lb | CR9LKY ED0371214"1/16"E309T0-1, E309T0-4, E309LT0-1, E309LT0-412"33%35%Flux CoredStainless Steel€698.40
LINCOLN ELECTRIC ED037219 Flux Cored Welding Wire, Stainless Steel, E309LT1-1/4, 0.045 Inch, 10 lb | CR9LKZ ED0372192.188"-E309T1-1, E309T1-4, E309LT1-1, E309LT1-48"33%30%Flux CoredStainless Steel€184.15
LINCOLN ELECTRIC ED037127 Flux Cored Welding Wire, Stainless Steel, E309LT1-1/4, 0.045 Inch, 33 lb | CR9LLA ED0371274"0.045"E309T1-1, E309T1-4, E309LT1-1, E309LT1-412"33%30%Flux CoredStainless Steel€679.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED037118 Flux Cored Welding Wire, Stainless Steel, E308LT0-1/4, 0.045 Inch, 33 lb
€672.18 /unit