LINCOLN ELECTRIC ED034996 Stick Electrodes, Stainless Steel, E312-16, 1/8 Inch x 14 Inch, 30 lb, Excalibur 312-16 | CR9LEF

LINCOLN ELECTRIC ED034996 Stick Electrodes, Stainless Steel, E312-16, 1/8 Inch x 14 Inch, 30 lb, Excalibur 312-16

Item: CR9LEF Model: ED034996Cross Ref: 786XA9
In Stock

Get it by Thursday, Jun 12

€590.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrode
Aws ClassificationE312-16
Container Size10 lbs.
Container TypeHermetically Sealed Can
For Material GradeGrade 312, Grade 329
For Material TypeStainless Steel To Carbon Steel, Stainless Steel To Low-Alloy Steel, Stainless Steel To Stainless Steel
For Welding PositionFlat/Horizontal/Overhead/Vertical Up
Length14"
MaterialStainless Steel
Mfr. SeriesEXCALIBUR 312-16
Min. Tensile Strength95 ksi
Min. Yield Strength90 ksi
Minimum Required Yield Strength90 ksi
Overall Dia.1/8"
Overall Length14"
ProcessStick Welding
Tensile Strength107 ksi to 117 ksi
Welding Current DesignationAC, DCEP
SeriesExcalibur 312-16
StandardsAWS A5.4
Tensile Strength (as Welded)107 ksi to 117 ksi
Tensile Strength (minimum Required)95 ksi
Weight30 lbs.
Yield Strength (minimum Required)90 ksi

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAws ClassificationWelding Current DesignationMin. Tensile StrengthContainer TypeYield Strength (as Welded)Minimum Required Yield StrengthOverall Dia.Overall LengthPrice
LINCOLN ELECTRIC ED033084 Stick Electrodes, Stainless Steel, E308/308H-16, 1/8 Inch x 14 Inch, 30 lb | CR9LDG ED033084--------€129.68
LINCOLN ELECTRIC ED033086 Stick Electrodes, Stainless Steel, E308/308H-16, 3/16 Inch x 14 Inch, 30 lb | CR9LDH ED033086E308-16, E308H-16AC, DCEP80 ksiHermetically Sealed Can63 ksi to 79 ksi-3/16"14"-
RFQ
LINCOLN ELECTRIC ED033083 Stick Electrodes, Stainless Steel, E308/308H-16, 3/32 Inch x 12 Inch, 24 lb | CR9LDJ ED033083---------
RFQ
LINCOLN ELECTRIC ED033080 Stick Electrodes, Stainless Steel, E308/308L-16, 1/8 Inch x 14 Inch, 30 lb | CR9LDL ED033080--------€128.61
LINCOLN ELECTRIC ED033081 Stick Electrodes, Stainless Steel, E308/308L-16, 5/32 Inch x 14 Inch, 30 lb | CR9LDP ED033081--------€138.59
LINCOLN ELECTRIC ED033090 Stick Electrodes, Stainless Steel, E308/308L-17, 1/8 Inch x 14 Inch, 30 lb | CR9LDQ ED033090E308-17, E308L-17AC, DCEP75 ksiHermetically Sealed Can62 ksi to 68 ksi----
RFQ
LINCOLN ELECTRIC ED033093 Stick Electrodes, Stainless Steel, E308/308L-17, 1/8 Inch x 14 Inch, 6 lb | CR9LDR ED033093E308-17, E308L-17AC, DCEP75 ksiPlastic Tube62 ksi to 68 ksi-1/8"14"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED034996 Stick Electrodes, Stainless Steel, E312-16, 1/8 Inch x 14 Inch, 30 lb, Excalibur 312-16
€590.33 /unit