LINCOLN ELECTRIC ED034443 TIG Welding Rods, Stainless Steel, ER309/309L, 3/32 Inch x 36 Inch, 30 lb | CR9MLW

LINCOLN ELECTRIC ED034443 TIG Welding Rods, Stainless Steel, ER309/309L, 3/32 Inch x 36 Inch, 30 lb

Item: CR9MLW Model: ED034443Cross Ref: 786X94
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Rod
Container TypeSpool
MaterialAluminum
Spool Diameter4"
Spool TypePlastic Spool
Welding Wire TypeSolid
Wire Dia.0.035"
Wire TypeSolid
Aws ClassificationER309, ER309L
Compatible Shielding Gas100% Argon
For Material GradeGrade 309S
For Material TypeStainless Steel To Stainless Steel
For Welding PositionFlat, Horizontal, Overhead, Vertical Down, Vertical Up
Overall Diameter0.0938"
ProcessTIG Welding (GTAW)
Rod Length36"
SeriesLincoln ER309/309L
StandardsAWS A5.9
Tensile Strength (minimum Required)85 ksi
Weight10 lbs.
Welding Current DesignationDCEN
Yield Strength (minimum Required)58 ksi

Shipping Info:

Ship weight (kg) 13.7925
Country of OriginUK

Product Variants

ProductModelMaterialContainer TypeMin. Tensile StrengthFor Material GradeMinimum Required Yield StrengthOverall LengthOverall Dia.Aws ClassificationPrice
LINCOLN ELECTRIC ED035193 TIG Welding Rods, Stainless Steel, ER2209, 1/8 Inch x 36 Inch, 30 lb | CR9MLB ED035193Stainless SteelTube108 ksiGrade 2205, Grade 2304, Grade S31200, Grade S31500, Grade S31803, Grade S3230493 ksi36"1/8"--
RFQ
LINCOLN ELECTRIC ED035192 TIG Welding Rods, Stainless Steel, ER2209, 3/32 Inch x 36 Inch, 30 lb | CR9MLC ED035192Stainless SteelTube108 ksiGrade 2205, Grade 2304, Grade S31200, Grade S31500, Grade S31803, Grade S3230493 ksi36"---
RFQ
LINCOLN ELECTRIC ED035199 TIG Welding Rods, Stainless Steel, ER308/308H, 1/16 Inch x 36 Inch, 30 lb | CR9MLD ED035199---------
RFQ
LINCOLN ELECTRIC ED035201 TIG Welding Rods, Stainless Steel, ER308/308H, 1/8 Inch x 36 Inch, 30 lb | CR9MLE ED035201---------
RFQ
LINCOLN ELECTRIC ED025410 TIG Welding Rods, Stainless Steel, ER308/308L, 1/16 Inch x 36 Inch, 10 lb | CR9MLG ED025410--------€68.10
LINCOLN ELECTRIC ED034439 TIG Welding Rods, Stainless Steel, ER308/308L, 1/16 Inch x 36 Inch, 30 lb | CR9MLH ED034439--------€173.76
LINCOLN ELECTRIC ED025416 TIG Welding Rods, Stainless Steel, ER308/308L, 1/8 Inch x 36 Inch, 10 lb | CR9MLJ ED025416--------€60.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED034443 TIG Welding Rods, Stainless Steel, ER309/309L, 3/32 Inch x 36 Inch, 30 lb