Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC ED034335 TIG Welding Rods, Carbon Steel, ER70S-6, 3/32 Inch x 36 Inch, 20 lb | CR9MKB

LINCOLN ELECTRIC ED034335 TIG Welding Rods, Carbon Steel, ER70S-6, 3/32 Inch x 36 Inch, 20 lb

Item: CR9MKB Model: ED034335Cross Ref: 786X62
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding
Aws ClassificationER70S-6
Compatible Shielding Gas100% Argon
Container TypePlastic Tube
Finish/coatingCopper Coated
For Material TypeCarbon Steel To Carbon Steel
For Welding PositionFlat, Horizontal, Overhead, Vertical Down, Vertical Up
MaterialCarbon Steel
Overall Diameter0.0938"
ProcessTIG Welding (GTAW)
Rod Length36"
SeriesLincoln ER70S-6
StandardsAWS A5.18
Tensile Strength (minimum Required)70 ksi
Weight5 lbs.
Welding Current DesignationDCEN
Yield Strength (minimum Required)58 ksi

Shipping Info:

Ship weight (kg) 9.315
Country of OriginCA

Product Variants

ProductModelContainer TypeOverall Dia.MaterialFinishCompatible Shielding GasProcessMin. Tensile StrengthFor Material TypePrice
LINCOLN ELECTRIC ED033952 TIG Welding Rods, Carbon Steel, ER70S-2, 1/16 Inch x 36 Inch, 10 lb | CR9MJH ED033952Carton0.062"Carbon SteelCopper Coat100% ArgonTIG Welding70 ksiCarbon Steel To Carbon Steel€93.26
LINCOLN ELECTRIC ED034325 TIG Welding Rods, Carbon Steel, ER70S-2, 1/16 Inch x 36 Inch, 20 lb | CR9MJJ ED034325Plastic Tube1/16"Carbon SteelCopper Coat100% ArgonTIG Welding70 ksiCarbon Steel To Carbon Steel-
RFQ
LINCOLN ELECTRIC ED034331 TIG Welding Rods, Carbon Steel, ER70S-2, 1/16 Inch x 36 Inch, 50 lb | CR9MJL ED034331Carton0.062"Carbon SteelCopper Coat100% ArgonTIG Welding70 ksiCarbon Steel To Carbon Steel€408.07
LINCOLN ELECTRIC ED034330 TIG Welding Rods, Carbon Steel, ER70S-2, 1/8 Inch x 36 Inch, 30 lb | CR9MJM ED034330--------€118.50
LINCOLN ELECTRIC ED033954 TIG Welding Rods, Carbon Steel, ER70S-2, 1/8 Inch x 36 Inch, 40 lb | CR9MJN ED033954Carton1/8"Carbon SteelCopper Coat100% ArgonTIG Welding70 ksiCarbon Steel To Carbon Steel€83.01
LINCOLN ELECTRIC ED034333 TIG Welding Rods, Carbon Steel, ER70S-2, 1/8 Inch x 36 Inch, 50 lb | CR9MJP ED034333Carton1/8"Carbon SteelCopper Coat100% ArgonTIG Welding70 ksiCarbon Steel To Carbon Steel€359.88
LINCOLN ELECTRIC ED034329 TIG Welding Rods, Carbon Steel, ER70S-2, 3/32 Inch x 36 Inch, 30 lb | CR9MJR ED034329--------€121.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED034335 TIG Welding Rods, Carbon Steel, ER70S-6, 3/32 Inch x 36 Inch, 20 lb
€59.24 /unit