LINCOLN ELECTRIC ED033099 Stick Electrodes, Stainless Steel, E309/309L-15, 1/8 Inch x 12 Inch, 24 lb | CR9LFM

LINCOLN ELECTRIC ED033099 Stick Electrodes, Stainless Steel, E309/309L-15, 1/8 Inch x 12 Inch, 24 lb

Item: CR9LFM Model: ED033099Cross Ref: 786WT3
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrode
Aws ClassificationE309-15, E309L-15
Container TypeHermetically Sealed Can
Elongation38%
For Material GradeGrade 304, Grade 304N, Grade 305, Grade 308, Grade 309, Grade 309S
For Material TypeStainless Steel To Carbon Steel, Stainless Steel To Low-Alloy Steel, Stainless Steel To Stainless Steel
For Welding PositionFlat/Horizontal/Overhead/Vertical Down/Vertical Up
Length12"
MaterialStainless Steel
Mfr. SeriesExcalibur 309/309L-15 Series
Min. Tensile Strength75 ksi
Minimum Required Elongation30%
Overall Dia.1/8"
Overall Length12"
ProcessStick Welding
Tensile Strength93 ksi
Welding Current DesignationDCEP
Yield Strength (as Welded)71 ksi
StandardsAWS A5.4
Tensile Strength (as Welded)93 ksi
Weight24 lbs.

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAws ClassificationWelding Current DesignationMin. Tensile StrengthContainer TypeYield Strength (as Welded)Minimum Required Yield StrengthOverall Dia.Overall LengthPrice
LINCOLN ELECTRIC ED033084 Stick Electrodes, Stainless Steel, E308/308H-16, 1/8 Inch x 14 Inch, 30 lb | CR9LDG ED033084--------€129.68
LINCOLN ELECTRIC ED033086 Stick Electrodes, Stainless Steel, E308/308H-16, 3/16 Inch x 14 Inch, 30 lb | CR9LDH ED033086E308-16, E308H-16AC, DCEP80 ksiHermetically Sealed Can63 ksi to 79 ksi-3/16"14"-
RFQ
LINCOLN ELECTRIC ED033083 Stick Electrodes, Stainless Steel, E308/308H-16, 3/32 Inch x 12 Inch, 24 lb | CR9LDJ ED033083---------
RFQ
LINCOLN ELECTRIC ED033080 Stick Electrodes, Stainless Steel, E308/308L-16, 1/8 Inch x 14 Inch, 30 lb | CR9LDL ED033080--------€128.61
LINCOLN ELECTRIC ED033081 Stick Electrodes, Stainless Steel, E308/308L-16, 5/32 Inch x 14 Inch, 30 lb | CR9LDP ED033081--------€138.59
LINCOLN ELECTRIC ED033090 Stick Electrodes, Stainless Steel, E308/308L-17, 1/8 Inch x 14 Inch, 30 lb | CR9LDQ ED033090E308-17, E308L-17AC, DCEP75 ksiHermetically Sealed Can62 ksi to 68 ksi----
RFQ
LINCOLN ELECTRIC ED033093 Stick Electrodes, Stainless Steel, E308/308L-17, 1/8 Inch x 14 Inch, 6 lb | CR9LDR ED033093E308-17, E308L-17AC, DCEP75 ksiPlastic Tube62 ksi to 68 ksi-1/8"14"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED033099 Stick Electrodes, Stainless Steel, E309/309L-15, 1/8 Inch x 12 Inch, 24 lb