Item | Welding Wire |
Arbor Hole Dia. | 2" |
Aws Classification | E71T-9C-H8, E71T-9M-H8, E71T-1C-H8, E71T-1M-H8, E71T1-C1A2-CS1-H8, E71T1-M21A2-CS1-H8 |
Compatible Shielding Gas | 100% Carbon Dioxide, 75% Argon, 25% Carbon Dioxide |
Elongation | 26% To 28% (100% Carbon Dioxide), 24% To 26% (75% Argon, 25% Carbon Dioxide) |
For Material Type | Carbon Steel To Carbon Steel |
For Welding Position | Flat/Horizontal/Overhead/Vertical Down/Vertical Up |
Material | Carbon Steel |
Mfr. Series | Ultracore 71A75 Dual Series |
Min. Elongation | 22% |
Min. Yield Strength | 58 ksi |
Minimum Required Elongation | 22% |
Minimum Required Yield Strength | 58 ksi |
Shielding Type | Gas Shielded |
Spool Dia. | 14" |
Spool Diameter | 14" |
Spool Type | Fiber Spool |
Spool Width | 4 5/16" , 4.312" |
Welding Current Designation | DCEP |
Welding Processes | Flux Cored Welding |
Wire Dia. | 0.062" , 1/16" |
Wire Type | Flux Cored |
Arbor Hole Diameter | 2" |
Elongation (as Welded) | 26% to 28% (100% Carbon Dioxide), 24% to 26% (75% Argon/25% Carbon Dioxide) |
Elongation (minimum Required) | 22% |
Process | Flux-Cored Welding (FCAW) |
Series | UltraCore 71A75 Dual |
Standards | AWS A5.20, AWS A5.36 |
Tensile Strength (as Welded) | 82 to 87 ksi (100% Carbon Dioxide), 89 to 95 ksi (75% Argon/25% Carbon Dioxide) |
Tensile Strength (minimum Required) | 70 ksi |
Weight | 50 lbs. |
Wire Diameter | 0.0625" |
Yield Strength (as Welded) | 73 ksi to 79 ksi (100% Carbon Dioxide), 82 ksi to 88 ksi (75% Argon/25% Carbon Dioxide) |
Yield Strength (minimum Required) | 58 ksi |