LINCOLN ELECTRIC ED031584 Metal-Cored Welding Wire, Carbon Steel, E70C-6M H8, 0.052 in, 33 lb | CR9MHT

LINCOLN ELECTRIC ED031584 Metal-Cored Welding Wire, Carbon Steel, E70C-6M H8, 0.052 in, 33 lb

Item: CR9MHT Model: ED031584Cross Ref: 786WF5
In Stock

Get it by Monday, Jun 16

€297.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Wire
Arbor Hole Dia.2.062"
Compatible Shielding Gas75% To 95% Argon, Balance Carbon Dioxide
Elongation24% To 28%
For Material TypeCarbon Steel To Carbon Steel
For Welding PositionFlat, Horizontal
MaterialCarbon Steel
Minimum Required Elongation22%
Minimum Required Yield Strength58 ksi
Shielding TypeGas Shielded
Spool Diameter11.812"
Spool TypeSteel Spool
Spool Width4 1/4"
Welding Current DesignationDCEP
Welding ProcessesMetal Cored Welding
Wire Dia.0.052"
Wire TypeMetal Cored
Arbor Hole Diameter2 1/16"
Aws ClassificationE70C-6M H4, E70C-6M-H8, E70T15-M20A4-CS1-H4
Elongation (as Welded)24% to 28%
Elongation (minimum Required)22%
ProcessMetal-Cored Welding (MCAW)
SeriesMetalshield MC-706
StandardsAWS A5.18
Tensile Strength (as Welded)75 to 85 ksi (75% Argon/25% Carbon Dioxide), 80 to 90 ksi (90% Argon/10% Carbon Dioxide)
Tensile Strength (minimum Required)70 ksi
Weight33 lbs.
Wire Diameter0.052"
Yield Strength (as Welded)65 ksi to 75 ksi (75% Argon/25% Carbon Dioxide), 70 ksi to 80 ksi (90% Argon/10% Carbon Dioxide)
Yield Strength (minimum Required)58 ksi

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCA

Product Variants

ProductModelWire Dia.Spool WidthFor Welding PositionSpool TypeSpool DiameterElongationAws ClassificationWire TypePrice
LINCOLN ELECTRIC ED037105 Metal-Cored Welding Wire, Carbon Steel, E70C-6M H4, 0.045 in, 33 lb, 90 ksi | CR9MHJ ED0371050.045"4 1/4"-Steel Spool11.812"26% To 30%-Metal Cored€181.50
LINCOLN ELECTRIC ED030554 Metal-Cored Welding Wire, Carbon Steel, E70C-6M H4, 0.045 in, 50 lb | CR9MHK ED0305540.045"4.312"-Fiber Spool14"24% To 28%E70C-6M H4Metal Cored€247.44
LINCOLN ELECTRIC ED037416 Metal-Cored Welding Wire, Carbon Steel, E70C-6M H4, 0.045 in, 50 lb, 90 ksi | CR9MHL ED0374160.045"4.312"-Fiber Spool14"26% To 30%-Metal Cored€275.00
LINCOLN ELECTRIC ED030393 Metal-Cored Welding Wire, Carbon Steel, E70C-6M H4, 0.052 in, 33 lb | CR9MHM ED0303930.052"4 1/4"-Steel Spool11.812"24% To 28%E70C-6M H4Metal Cored€180.38
LINCOLN ELECTRIC ED030556 Metal-Cored Welding Wire, Carbon Steel, E70C-6M H4, 0.052 in, 50 lb | CR9MHN ED0305560.052"4.312"-Fiber Spool14"24% To 28%E70C-6M H4Metal Cored€245.42
LINCOLN ELECTRIC ED037417 Metal-Cored Welding Wire, Carbon Steel, E70C-6M H4, 0.052 in, 50 lb, 90 ksi | CR9MHP ED0374170.052"4.312"-Fiber Spool14"26% To 30%-Metal Cored€245.40
LINCOLN ELECTRIC ED030394 Metal-Cored Welding Wire, Carbon Steel, E70C-6M H4, 1/16 in, 33 lb | CR9MHQ ED0303940.062"4 1/4"-Steel Spool11.812"24% To 28%E70C-6M H4Metal Cored€160.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED031584 Metal-Cored Welding Wire, Carbon Steel, E70C-6M H8, 0.052 in, 33 lb
€297.59 /unit